Shop All Drain Components
American Imaginations
3 in. Black ABS Drop In Floor Drain
Mfr # AI-38051
Zoro # G110835964
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains ABS
- Color - Drains Black
- Length (In.) 0.5 in
- Shape - Drains Round
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38051
- Zoro # G110835964
- UPC # 627622380510
- Country of Origin Canada
- Category Drain Components
Dimensions
Length (In.) | 0.5 in |
Width | 3 in |
Details
Material of Construction - Drains | ABS |
Color - Drains | Black |
Shape - Drains | Round |
For Use With | Residential/Non-Residential |
Includes | Floor Drain |
Description
THIS PRODUCT INCLUDES: 1x floor drain in black color. THIS 3-INCH FLOOR DRAIN IS CRAFTED FROM ABS MATERIAL, KNOWN FOR ITS DURABILITY AND RESISTANCE TO CORROSION, ENSURING LONG-LASTING PERFORMANCE. IT FEATURES A USER-FRIENDLY SNAP-IN DESIGN THAT SIMPLIFIES INSTALLATION, MAKING IT A CONVENIENT CHOICE FOR PLUMBERS AND DIY ENTHUSIASTS ALIKE. THE ONE-PIECE ABS CONSTRUCTION ENHANCES ITS STRUCTURAL INTEGRITY, MAKING IT ROBUST AND RELIABLE FOR VARIOUS DRAINAGE APPLICATIONS. WITH A 3-INCH SIZE, IT CAN EFFECTIVELY HANDLE MODERATE TO HEAVY WATER FLOWS, SUITABLE FOR BOTH RESIDENTIAL AND COMMERCIAL USE. THIS FLOOR DRAIN IS A PRACTICAL SOLUTION TO ENSURE EFFICIENT WATER DRAINAGE IN DIVERSE SETTINGS. This floor drain features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This floor drain is made with abs. The primary color of this product is black and it comes with black hardware. 3-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 1/2" Adapter x 1/2" Male NPT (BULK-CGF-320)
- AMERICAN STANDARD Push Button Assembly T-Mount A36021 (7381003-0020A)
- LEGEND VALVE 1/2 x 4 T551 NO LEAD FROSTFREE (108-101NL)
- IRONWERKS DESIGNS 1/2" x 10" Decorative Sandblast Iron Pipe Nipple, 10PK (SND-1/2x10-10)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Abs P-Trap (AI-35469)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Abs P-Trap (AI-35464)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Abs P-Trap (AI-35461)
- AMERICAN IMAGINATIONS 2.0 in. x 2.0 in. Abs P-Trap (AI-35467)
- AMERICAN IMAGINATIONS 11 in. Unique Chrome Beaded Chain (AI-38331)
- AMERICAN IMAGINATIONS 3 in. Black ABS Drop In Floor Drain (AI-38042)
- OATEY Flange Cover Plate Ss 6In (42783)
- American Imaginations Drain Components