Shop All Drain Components
American Imaginations
3 in. Black ABS Drop In Floor Drain
Mfr # AI-38042
Zoro # G110836008
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains ABS
- Color - Drains Black
- Length (In.) 0.5 in
- Includes Floor Drain
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38042
- Zoro # G110836008
- UPC # 627622380428
- Country of Origin Canada
- Category Drain Components
Dimensions
Length (In.) | 0.5 in |
Width | 3 in |
Details
Material of Construction - Drains | ABS |
Color - Drains | Black |
Includes | Floor Drain |
For Use With | Residential/Non-Residential |
Shape - Drains | Round |
Description
THIS PRODUCT INCLUDES: 1x floor drain in black color. THIS FLOOR DRAIN IS CONSTRUCTED FROM ABS MATERIAL AND BOASTS A SIZE OF 3 INCHES ON THE INTERIOR AND 4 INCHES ON THE EXTERIOR. IT SERVES A BROAD RANGE OF GENERAL PURPOSES, PARTICULARLY IN PLUMBING APPLICATIONS. EQUIPPED WITH A STAINLESS STEEL STRAINER, THIS FLOOR DRAIN EFFECTIVELY PREVENTS DEBRIS ACCUMULATION AND FACILITATES SMOOTH WATER DRAINAGE. ABS MATERIAL IS KNOWN FOR ITS DURABILITY AND RESISTANCE TO CORROSION, ENSURING LONG-TERM RELIABILITY. WITH ITS 34 SIZING AND STURDY CONSTRUCTION, IT SUITS VARIOUS SETTINGS, INCLUDING RESIDENTIAL AND COMMERCIAL SPACES. This floor drain features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This floor drain is made with abs. The primary color of this product is black and it comes with black hardware. 3-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL SENSE Water Leak Floor Sensor with 6 FootCable, Works with Level Sence Products (LS-LEAK-2M)
- KOHLER Flush Actuator Kit (1236014-CP)
- ZORO SELECT Flange, Polypropylene, 1", Schedule 80, 150 psi Max Pressure (AF100)
- LEGEND VALVE 3/4" GALVANIZED TEE (352-154C)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Abs P-Trap (AI-35464)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Abs P-Trap (AI-35461)
- AMERICAN IMAGINATIONS 2.0 in. x 2.0 in. Abs P-Trap (AI-35467)
- AMERICAN IMAGINATIONS 11 in. Unique Chrome Beaded Chain (AI-38331)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Abs P-Trap (AI-35469)
- ZORO SELECT 1-1/4" or 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Repair Lavatory/Kitchen Flexible (1PPC3)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Brass, Chrome/Brass Finish, 90 Degree, Lavatory/Kitchen, Elbow (1PNP8)
- American Imaginations Drain Components