Shop All Duplex Straight Blade Receptacles
American Imaginations
3 AMP Unique Black Canopy Switch Plastic
Mfr # AI-36820
Zoro # G010512804
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Plug
- Voltage - Plugs and Receptacles 125-250V
- Width 0.5 in
- Includes Canopy Switch
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36820
- Zoro # G010512804
- UPC # 627622368204
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Mounting Type - Plugs and Receptacles | Plug |
Voltage - Plugs and Receptacles | 125-250V |
Includes | Canopy Switch |
Material | Plastic |
Color | Black |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Weight | 0.5 lbs |
Shape | Unique |
Description
THIS PRODUCT INCLUDES: 1x canopy switch in black color. THE SINGLE-POLE ROTARY CANOPY SWITCH SERVES THE PURPOSE OF CONTROLLING THE ROTATION OF THE CANOPY. DESIGNED WITH A SINGULAR POLE CONFIGURATION, THIS SWITCH IS RESPONSIBLE FOR MANAGING THE MOVEMENT OF THE CANOPY. ITS ROTARY MECHANISM ADDS TO ITS FUNCTIONALITY, ALLOWING FOR EASY AND PRECISE ADJUSTMENTS TO THE CANOPYS POSITIONING. THIS SWITCH TYPE IS COMMONLY USED IN VARIOUS APPLICATIONS WHERE A SINGLE-POLE CONTROL FOR CANOPY ROTATION IS REQUIRED. This canopy switch features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This canopy switch is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Micro Fuse Assortment, 71 Fuses Included 5 A to 30 A, 32V AC (45231)
- DAYTON Switch, Drum Reversing, Plastic Handle (2X441)
- MERSEN Semiconductor Fuse, A60X Series, 300A, Fast-Acting, 600V AC, Bolt-On (A60X300-4)
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 in. dia. (EzEntry 24/24)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (HBL5252BK)
- American Imaginations Duplex Straight Blade Receptacles