Shop All Duplex Straight Blade Receptacles
American Imaginations
3 AMP Unique Black Canopy Switch Plastic
Mfr # AI-36815
Zoro # G410512787
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Plug
- Voltage - Plugs and Receptacles 125-250V
- Includes Canopy Switch
- Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36815
- Zoro # G410512787
- UPC # 627622368150
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Mounting Type - Plugs and Receptacles | Plug |
Voltage - Plugs and Receptacles | 125-250V |
Includes | Canopy Switch |
Color | Black |
Material | Plastic |
Shape | Unique |
Handle Type | Standard |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x canopy switch in black color. THE PULL CHAIN CANOPY SWITCH IS A SINGLE-POLE SWITCH COMMONLY USED FOR SURFACE MOUNTING. IT FEATURES A PULL CHAIN THAT ALLOWS USERS TO EASILY TURN THE CONNECTED DEVICE ON OR OFF WITH A SIMPLE TUG. WITH ITS SINGLE-POLE CONFIGURATION AND STRAIGHTFORWARD INSTALLATION, IT PROVIDES A PRACTICAL AND ACCESSIBLE SOLUTION FOR CONTROLLING A VARIETY OF FIXTURES AND APPLIANCES. This canopy switch features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This canopy switch is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, CHF Series 15A, 1 Pole, 120/240V AC (CHF115CS)
- TRIPP LITE Surge Protector, Desk Clamp, 2-7/10"Wx5-3/10"Dx5-1/5"H, LGY (TRPTLP648USBC)
- FUNCTIONAL DEVICES-RIB Relay, 10A, Din Rail Mount, 24 Vac/DC (RIBAN24C)
- HUBBELL Duplex/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P138I)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (IG5362I)
- American Imaginations Straight Blade Devices