Shop All Duplex Straight Blade Receptacles
American Imaginations
3 AMP Unique Black Canopy Switch Plastic
Mfr # AI-36813
Zoro # G610512785
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Plug
- Voltage - Plugs and Receptacles 125-250V
- Includes Canopy Switch
- Color Black
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36813
- Zoro # G610512785
- UPC # 627622368136
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Mounting Type - Plugs and Receptacles | Plug |
Voltage - Plugs and Receptacles | 125-250V |
Includes | Canopy Switch |
Color | Black |
Material | Plastic |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Shape | Unique |
Description
THIS PRODUCT INCLUDES: 1x canopy switch in black color. THE PUSH ONOFF CANOPY SWITCH IS A SINGLE-POLE SWITCH DESIGNED FOR SURFACE MOUNTING. IT ALLOWS FOR EASY CONTROL OVER THE CONNECTED ELECTRICAL DEVICE WITH A SIMPLE PUSH TO TURN IT ON OR OFF. WITH ITS SINGLE-POLE FUNCTIONALITY AND STRAIGHTFORWARD INSTALLATION, IT OFFERS A USER-FRIENDLY SOLUTION FOR OPERATING VARIOUS FIXTURES AND APPLIANCES. This canopy switch features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This canopy switch is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/Off/On, 1 1/2 hp, 10A @ 250V AC, 20A @ 125V AC (2GM721-D-4B-B)
- KILLARK Conduit Outlet Body, Iron, 3 In. (MOLBD-8M)
- PARTNERS BRAND Cable Ties, 40#, 10", Natural, 1000/Case (CT1040)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300SGIA)
- American Imaginations Duplex Straight Blade Receptacles