Shop All Wall Plates
American Imaginations
3 AMP Rectangle White Electrical Switch Plate with USB Charger Plastic
Mfr # AI-36830
Zoro # G410511445
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Width 0.5 in
- Voltage 120V
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36830
- Zoro # G410511445
- UPC # 627622368303
- Country of Origin Canada
- Category Wall Plates
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Color | White |
Material | Plastic |
Voltage | 120V |
Mounting Type | Wall Mount |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Shape | Rectangle |
Includes | Electrical Switch Plate with USB Charger |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x electrical switch plate with usb charger in white color. THE USB CHARGER WALLPLATE IS DESIGNED TO ENHANCE CONVENIENCE WITH ITS ADDITION OF 2 USB PORTS, MAKING IT EASY TO CHARGE DEVICES. IT SERVES AS A REPLACEMENT FOR CURRENT WALL PLATES, SEAMLESSLY INTEGRATING INTO YOUR ELECTRICAL SETUP. COMPATIBLE WITH BOTH 15A AND 20A DECORATOR OUTLETS, IT OFFERS VERSATILE USABILITY. THE BEST PART IS THAT NO WIRING IS NEEDED FOR INSTALLATION, SIMPLIFYING THE UPGRADE PROCESS. DUPLEX OUTLET This electrical switch plate with usb charger features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate with usb charger is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat6 Utp Solid, Cmr1000 ft., Blue (8103)
- CITEL Surge Protection Device, 3 Phase, 480V (M50-480D-A)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 15 in W, 8 in D, NEMA 3R, Screw On (RSC151808)
- MILWAUKEE TOOL Punchdown Tool w/Extended Blade (48-22-2165)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- EATON WIRING DEVICES Wallplate Deco Rocker Hidden Scrw W (PJS26W)
- EATON WIRING DEVICES Wallplate Tel/Coax Lt Alm 1G (2128LA)
- LEVITON Wallplat 2G Toggle Iv (80509-00I)
- DELTANA Double Outlet Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4752U3)
- AMERELLE Wallplt 1Rckr/Gfci Ab (163RDB)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93672)
- American Imaginations Lighting Controls