Shop All Duplex Straight Blade Receptacles
American Imaginations
3 AMP Rectangle Galvanized Steel Door Switch Galvanized Steel
Mfr # AI-36792
Zoro # G810512806
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Wall Mount
- Voltage - Plugs and Receptacles 125V
- Width 0.5 in
- Includes Door Switch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36792
- Zoro # G810512806
- UPC # 627622367924
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Mounting Type - Plugs and Receptacles | Wall Mount |
Voltage - Plugs and Receptacles | 125V |
Includes | Door Switch |
Material | Steel |
Finish | Galvanized |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Shape | Rectangle |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x door switch in galvanized steel color. THE DOOR SWITCH IS A DEVICE SPECIFICALLY DESIGNED TO ACTIVATE LIGHTS WHEN THE DOOR IS OPENED AND DEACTIVATE THEM WHEN THE DOOR IS CLOSED, COMMONLY USED IN CLOSETS OR SIMILAR SPACES. IT IS INSTALLED WITHIN THE DOOR JAM, ALLOWING FOR SEAMLESS INTEGRATION AND CONVENIENT OPERATION. THIS PRACTICAL SOLUTION ENSURES THAT THE LIGHTS ARE ONLY ON WHEN NEEDED, PROMOTING ENERGY EFFICIENCY AND EASE OF USE. This door switch features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This door switch is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Meter Riser/Adapt Gry Pvc 2X24 (E954JXX)
- EATON Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (SP1-480Y)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LX1D6B7)
- SIEMENS Ovrload Relay, 20 to 25A, 3P, Class 10,690V (3RU21264DB0)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Hospital Grade, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red (SNAP8300RL)
- American Imaginations Straight Blade Devices