Shop All Duplex Straight Blade Receptacles
American Imaginations
3-6 AMP Unique Black Canopy Switch Plastic
Mfr # AI-36812
Zoro # G310512788
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Plug
- Voltage - Plugs and Receptacles 125-250V
- Width 0.5 in
- Includes Canopy Switch
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36812
- Zoro # G310512788
- UPC # 627622368129
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Mounting Type - Plugs and Receptacles | Plug |
Voltage - Plugs and Receptacles | 125-250V |
Includes | Canopy Switch |
Color | Black |
Material | Plastic |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Shape | Unique |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x canopy switch in black color. THE TOGGLE CANOPY SWITCH IS A SINGLE-POLE SWITCH DESIGNED FOR SURFACE MOUNTING. IT PROVIDES CONVENIENT CONTROL OVER THE CONNECTED ELECTRICAL DEVICE, SUCH AS A CEILING FAN OR LIGHT FIXTURE. WITH ITS SIMPLE INSTALLATION AND SINGLE-POLE FUNCTIONALITY, IT OFFERS AN EASY AND EFFICIENT WAY TO OPERATE THE DESIRED EQUIPMENT. This canopy switch features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This canopy switch is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 25MM Thread (074M251247)
- CAROL 20 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E2022S.41.10)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- TRIPP LITE Smart UPS, 750VA, 6 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (SMART750USB)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- LEVITON Receptacle (21254-HW)
- American Imaginations Straight Blade Devices