Shop All Duplex Straight Blade Receptacles
American Imaginations
3-6 AMP Unique Beige Cord Switch Plastic
Mfr # AI-36788
Zoro # G110512797
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Plug
- Voltage - Plugs and Receptacles 120-240V
- Length 0.5 in
- Color Beige
- Includes Cord Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36788
- Zoro # G110512797
- UPC # 627622367887
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Mounting Type - Plugs and Receptacles | Plug |
Voltage - Plugs and Receptacles | 120-240V |
Color | Beige |
Includes | Cord Switch |
Material | Plastic |
Shape | Unique |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x cord switch in beige color. THE FEED-THROUGH CORD SWITCH ALLOWS FOR EASY CONTROL OF ELECTRICAL DEVICES BY SIMPLY PLUGGING THEM INTO THE SWITCH. WITH A FEED-THROUGH DESIGN, THE SWITCH SERVES AS AN INTERMEDIARY BETWEEN THE POWER SOURCE AND THE DEVICE, PROVIDING A CONVENIENT WAY TO TURN IT ON OR OFF WITHOUT REACHING THE MAIN SOCKET. THIS FEATURE IS ESPECIALLY USEFUL FOR LAMPS OR APPLIANCES THAT ARE NOT EQUIPPED WITH BUILT-IN SWITCHES. This cord switch features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This cord switch is made with plastic. The primary color of this product is beige and it comes with beige hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Red Grommet), 10PK (SR75A250)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-AT-C0)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 3.2A, 600V AC, Non-Indicating (CCMR03.2)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D62)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- HUBBELL Modular Receptacle, Duplex, 15A, 5-15R, 125V (SNAP8200WA)
- American Imaginations Straight Blade Devices