Shop All Electrical Wire & Cable
American Imaginations
2992.13 in. Cylindrical Black Outdoor Flexible Wire in 600V
Mfr # AI-37681
Zoro # G410519564
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$324.99
Free 30-Day Returns
Key Features
- Color Black
- Wire Length 2992.13 in
- Jacket Material Plastic-Copper
- Includes Outdoor Flexible Wire
- Overall Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37681
- Zoro # G410519564
- UPC # 627622376810
- Country of Origin Canada
- Category Electrical Wire & Cable
Dimensions
Wire Length | 2992.13 in |
Overall Width | 0.5 in |
Details
Color | Black |
Jacket Material | Plastic-Copper |
Includes | Outdoor Flexible Wire |
For Use With | Residential/Non-Residential |
Voltage | 600V |
Handle Type | Standard |
Weight | 0.5 lbs |
Shape | Cylindrical |
Install Type | Insert |
Description
THIS PRODUCT INCLUDES: 1x outdoor flexible wire in black color. THE SOOW RUBBER JACKETED OUTDOOR FLEXIBLE WIRE, RATED AT 600V AND WITH A GAUGE SIZE OF 8 BY 3, IS A ROBUST CHOICE FOR POWERING LARGE TOOLS AND APPLIANCES. SUITABLE FOR BOTH WET AND DRY LOCATIONS, THIS WIRE FEATURES OIL RESISTANCE AND FLAME RETARDANT PROPERTIES. WITH A TEMPERATURE RATING OF 90C TO -40C, IT OFFERS RELIABLE PERFORMANCE ACROSS A RANGE OF CONDITIONS, MAKING IT A VERSATILE OPTION FOR VARIOUS APPLICATIONS. This outdoor flexible wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This outdoor flexible wire is made with plastic-copper. The primary color of this product is black and it comes with black hardware. 2992.13-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTO 22 3-32V-DC SOLID STATE RELAY (240D10)
- MERSEN Finger Safe Fuse Block, 4 Poles, 30A Amp Range, 800V AC/1000V DC Volt Rating (USM4)
- GE Raintight Hub, 3.5inWx3.5inL (TCCP)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 2m Cable (ZCMC21L2)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Brown Low Voltage Wire in 30V (AI-37687)
- AMERICAN IMAGINATIONS 2992.13 in. Cylindrical Black Outdoor Flexible Wire in 600V (AI-37677)
- CHAINFLEX 8 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-100-01-1)
- CAROL 20 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C2525A)
- RADIX WIRE 18 AWG, UL 3257 Lead Wire, 19 Strand, 250C, 25kV, Nickel plated copper, SILICONE, Red, Sold by the FT (EDA18P019-T04)
- REMINGTON INDUSTRIES 22 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 250 ft Length (CMG2202-250)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 22 AWG Gauge, 0.0253" Diameter, 100 Feet (22SS316L100)
- American Imaginations Electrical Wire & Cable