Shop All Electrical Wire & Cable
American Imaginations
2992.13 in. Cylindrical Black Outdoor Flexible Wire in 600V
Mfr # AI-37680
Zoro # G810519621
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$299.99
Free 30-Day Returns
Key Features
- Color Black
- Wire Length 2992.13 in
- Jacket Material Plastic-Copper
- Voltage 600V
- Includes Outdoor Flexible Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37680
- Zoro # G810519621
- UPC # 627622376803
- Country of Origin Canada
- Category Electrical Wire & Cable
Dimensions
Wire Length | 2992.13 in |
Overall Width | 0.5 in |
Details
Color | Black |
Jacket Material | Plastic-Copper |
Voltage | 600V |
Includes | Outdoor Flexible Wire |
For Use With | Residential/Non-Residential |
Install Type | Insert |
Weight | 0.5 lbs |
Shape | Cylindrical |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x outdoor flexible wire in black color. THE SOOW RUBBER JACKETED OUTDOOR FLEXIBLE WIRE, RATED AT 600V AND WITH A GAUGE SIZE OF 10 BY 3, IS A ROBUST CHOICE FOR POWERING LARGE TOOLS AND APPLIANCES. SUITABLE FOR BOTH WET AND DRY LOCATIONS, THIS WIRE FEATURES OIL RESISTANCE AND FLAME RETARDANT PROPERTIES. WITH A TEMPERATURE RATING OF 90C TO -40C, IT OFFERS RELIABLE PERFORMANCE ACROSS A RANGE OF CONDITIONS, MAKING IT A VERSATILE OPTION FOR VARIOUS APPLICATIONS. This outdoor flexible wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This outdoor flexible wire is made with plastic-copper. The primary color of this product is black and it comes with black hardware. 2992.13-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Butt Splice Connector, Yllw, 1.140in, PK500 (BSN10-D)
- LINEMASTER Junior (121-S)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Brass, 15A Kit (RCT200BR)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 240VAC, 10A (CA2SK20U7)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Brown Low Voltage Wire in 30V (AI-37687)
- AMERICAN IMAGINATIONS 2992.13 in. Cylindrical Black Outdoor Flexible Wire in 600V (AI-37677)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRYEL25)
- REMINGTON INDUSTRIES 14/2AWG Ga GPT Marine Duplex Stranded Wire, 100FT Lngth, Red & Yellow, Flat Boat Cbl, UL1426, 600V (14DBCRED/YEL100)
- REMINGTON INDUSTRIES 14 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.103" Dia, 60V (14STRTXLKIT10COLOR100)
- K-TOOL INTERNATIONAL Black Nylon Wire Tie, 50 Lb Tensile 100/Pk, 11" (KTI78110)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-07-100)
- American Imaginations Electrical Wire & Cable