Shop All Electrical Wire & Cable
American Imaginations
2992.13 in. Cylindrical Black Outdoor Flexible Wire in 600V
Mfr # AI-37678
Zoro # G510519587
product price: $200.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$200.99
Free 30-Day Returns
Key Features
- Color Black
- Wire Length 2992.13 in
- Jacket Material Plastic-Copper
- Includes Outdoor Flexible Wire
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37678
- Zoro # G510519587
- UPC # 627622376780
- Country of Origin Canada
- Category Electrical Wire & Cable
Dimensions
Wire Length | 2992.13 in |
Overall Width | 0.5 in |
Details
Color | Black |
Jacket Material | Plastic-Copper |
Includes | Outdoor Flexible Wire |
For Use With | Residential/Non-Residential |
Voltage | 600V |
Shape | Cylindrical |
Install Type | Insert |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x outdoor flexible wire in black color. THE SOOW RUBBER JACKETED OUTDOOR FLEXIBLE WIRE, RATED AT 600V AND WITH A GAUGE SIZE OF 12BY 3, IS A ROBUST CHOICE FOR POWERING LARGE TOOLS AND APPLIANCES. SUITABLE FOR BOTH WET AND DRY LOCATIONS, THIS WIRE FEATURES OIL RESISTANCE AND FLAME RETARDANT PROPERTIES. WITH A TEMPERATURE RATING OF 90C TO -40C, IT OFFERS RELIABLE PERFORMANCE ACROSS A RANGE OF CONDITIONS, MAKING IT A VERSATILE OPTION FOR VARIOUS APPLICATIONS. This outdoor flexible wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This outdoor flexible wire is made with plastic-copper. The primary color of this product is black and it comes with black hardware. 2992.13-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 18/3 (1TNB3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: Yes (LC2D09G7V)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3SCT11)
- ABB Electrical Box Cover, Square, Steel, Blank (Phased Out)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Brown Low Voltage Wire in 30V (AI-37687)
- AMERICAN IMAGINATIONS 2992.13 in. Cylindrical Black Outdoor Flexible Wire in 600V (AI-37677)
- QUICKCABLE Primary Wire, 16 Gauge, White, 100ft. (230309-100)
- REMINGTON INDUSTRIES 12 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.157in. Diameter, Black, 250 ft Length (12UL3173STRBLA250)
- CHAINFLEX 14 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-25-05-100)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 300V 100 ft. BK (3045300154)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Orange, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRORA)
- American Imaginations Electrical Wire & Cable