Shop All Electrical Wire & Cable
American Imaginations
2992.13 in. Cylindrical Black Outdoor Flexible Wire in 600V
Mfr # AI-37666
Zoro # G510519570
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Wire Length 2992.13 in
- Jacket Material Plastic-Copper
- Overall Width 0.5 in
- Includes Outdoor Flexible Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37666
- Zoro # G510519570
- UPC # 627622376667
- Country of Origin Canada
- Category Electrical Wire & Cable
Dimensions
Wire Length | 2992.13 in |
Overall Width | 0.5 in |
Details
Color | Black |
Jacket Material | Plastic-Copper |
Includes | Outdoor Flexible Wire |
Voltage | 600V |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Install Type | Insert |
Shape | Cylindrical |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x outdoor flexible wire in black color. THE SOOW RUBBER JACKETED OUTDOOR FLEXIBLE WIRE, RATED AT 600V AND WITH A GAUGE SIZE OF 14 BY 3, IS A ROBUST CHOICE FOR POWERING LARGE TOOLS AND APPLIANCES. SUITABLE FOR BOTH WET AND DRY LOCATIONS, THIS WIRE FEATURES OIL RESISTANCE AND FLAME RETARDANT PROPERTIES. WITH A TEMPERATURE RATING OF 90C TO -40C, IT OFFERS RELIABLE PERFORMANCE ACROSS A RANGE OF CONDITIONS, MAKING IT A VERSATILE OPTION FOR VARIOUS APPLICATIONS. This outdoor flexible wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This outdoor flexible wire is made with plastic-copper. The primary color of this product is black and it comes with black hardware. 2992.13-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 2" x 5" x 1' (6-Pack) (F2X5LG6)
- TRUMETER Hour Meter, Electrical, Round, 10-80VDC (732-0023)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (CP2X325-Y/O)
- NVENT HOFFMAN Qline E, Type 4x, 175x125x99mm, Polycarb (Q181310PCECC)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Brown Low Voltage Wire in 30V (AI-37687)
- AMERICAN IMAGINATIONS 2992.13 in. Cylindrical Black Outdoor Flexible Wire in 600V (AI-37677)
- MONSTER 140089-00 24 Gauge Round Telephone Station Wire, 24PK (49793)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 38 AWG Gauge, 0.0040” Diameter, 25 Feet (38SS316L25)
- CAROL 16 AWG 2 Conductor Portable Cord 600V 25 ft. BK (02722)
- CAROL 16 AWG 6 Conductor Portable Cord 600V 100 ft. BK (09606)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BN (87-7501)
- American Imaginations Electrical Wire & Cable