Shop All Electrical Wire & Cable
American Imaginations
2992.13 in. Cylindrical Black Outdoor Flexible Wire in 300V
Mfr # AI-37665
Zoro # G210519566
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Wire Length 2992.13 in
- Jacket Material Plastic-Copper
- Voltage 300V
- Overall Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37665
- Zoro # G210519566
- UPC # 627622376650
- Country of Origin Canada
- Category Electrical Wire & Cable
Dimensions
Wire Length | 2992.13 in |
Overall Width | 0.5 in |
Details
Color | Black |
Jacket Material | Plastic-Copper |
Voltage | 300V |
Includes | Outdoor Flexible Wire |
For Use With | Residential/Non-Residential |
Install Type | Insert |
Handle Type | Standard |
Weight | 0.5 lbs |
Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x outdoor flexible wire in black color. THE SJ00W RUBBER-JACKETED OUTDOOR FLEXIBLE WIRE, RATED AT 300V, IS TAILORED FOR OUTDOOR APPLICATIONS REQUIRING FLEXIBILITY AND DURABILITY. ITS RUBBER JACKET PROVIDES PROTECTION AGAINST ENVIRONMENTAL ELEMENTS. THIS WIRE IS A SUITABLE CHOICE FOR VARIOUS OUTDOOR ELECTRICAL PROJECTS THAT DEMAND RELIABLE PERFORMANCE IN CHANGING CONDITIONS. GAUGE SIZE 16 BY 3 This outdoor flexible wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This outdoor flexible wire is made with plastic-copper. The primary color of this product is black and it comes with black hardware. 2992.13-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Grounding Connector, 1" Conduit Size (3514-3)
- GREENGATE Neoswitch Vacancy Dt White (VNW-D-1001-MV-N-W)
- EATON Counter, Electric, Single Channel, 10-30VDC (E5-024-E0402)
- NVENT HOFFMAN Qline D, Type 4x, 160x80x85mm, Abs (Q1689ABD)
- AMERICAN IMAGINATIONS 2992.13 in. Cylindrical Black Outdoor Flexible Wire in 600V (AI-37677)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Brown Low Voltage Wire in 30V (AI-37687)
- REMINGTON INDUSTRIES 12 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.157in. Diameter, Green, 1000 ft Length (12UL3173STRGRE1000)
- ZORO SELECT 18 AWG 6 Conductor Portable Cord 600V 25 ft. BK (E3635)
- CHAINFLEX 20 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-05-07-100)
- ANCOR Dark Blue 16 AWG Tinned Copper Wire - 250' (102125)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG BL (30-B-50-010)
- American Imaginations Electrical Wire & Cable