Shop All Extension Cords
American Imaginations
299.21 in. Yellow Plastic Lighted Single Outlet Cable
Mfr # AI-37217
Zoro # G110565212
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$370.99
Free 30-Day Returns
Key Features
- Cord Length 299.21 in
- Voltage 125V
- Color Yellow
- Shape Unique
- Jacket Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37217
- Zoro # G110565212
- UPC # 627622372171
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 299.21 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | Yellow |
Shape | Unique |
Jacket Material | Plastic |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Includes | Lighted Single Outlet Cable |
Install Type | Plug |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x lighted single outlet cable in yellow color. THIS IS A HEAVY-DUTY OUTDOOR PRODUCT FEATURING A SINGLE OUTLET, ILLUMINATED FOR VISIBILITY, AND IT COMES IN THE COLOR YELLOW. WITH A LENGTH OF 7.6 METERS, THIS OUTDOOR EXTENSION PROVIDES AMPLE REACH. IT IS DESIGNED TO HANDLE A 15A-125V LOAD AND MAINTAINS ITS FLEXIBILITY EVEN IN TEMPERATURES AS LOW AS -40C. THE ADDED FEATURE OF THE LIGHTED OUTLET SERVES AS AN INDICATOR OF POWER AVAILABILITY. This lighted single outlet cable features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This lighted single outlet cable is made with plastic. The primary color of this product is yellow and it comes with yellow hardware. 299.21-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-31-BIN)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 30A, 2 Pole, 120/240V AC (UBIA230NI)
- NVENT CADDY Channel Nut w/ Top Spring, 3/8-16 In (TSNT0037EG)
- SIEMENS Contacts Kit, NEMA Sz 0, 1 Pole (75CF14)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- INNOVERA Indoor Heavy-Duty Extension Cord, 9 ft., Gray (IVR72209)
- VIRTUAL 02207ME 25 ft. Orange Round Vinyl Extension Cord (VI2670417)
- MARINCO CS504-50 EEL 50A 125V/250V Shore Power Cordset - 50' - Yellow (CS504-50)
- VALTERRA 50A EXTENSION CORD, 25FT, BULK (A10-5025E)
- American Imaginations Extension Cords