Shop All Electrical Wire & Cable
American Imaginations
2952.76 in. Cylindrical White Indoor Round Wire in 300V
Mfr # AI-37661
Zoro # G810519577
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$724.99
Free 30-Day Returns
Key Features
- Color White
- Wire Length 2952.76 in
- Jacket Material Plastic-Copper
- Voltage 300V
- Overall Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37661
- Zoro # G810519577
- UPC # 627622376612
- Country of Origin Canada
- Category Electrical Wire & Cable
Dimensions
Wire Length | 2952.76 in |
Overall Width | 0.5 in |
Details
Color | White |
Jacket Material | Plastic-Copper |
Voltage | 300V |
For Use With | Residential/Non-Residential |
Includes | Indoor Round Wire |
Handle Type | Standard |
Weight | 0.5 lbs |
Install Type | Insert |
Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x indoor round wire in white color. THE SVT INDOOR ROUND WIRE, RATED AT 300V AND FEATURING AN 18 BY 2 GAUGE SIZE, IS DESIGNED FOR INDOOR ELECTRICAL USE. ITS ROUND CONSTRUCTION MAKES IT VERSATILE FOR VARIOUS INSTALLATIONS. WITH TWO 18-GAUGE CONDUCTORS, THIS WIRE IS SUITABLE FOR A RANGE OF HOUSEHOLD AND LIGHT-DUTY APPLICATIONS REQUIRING RELIABLE POWER TRANSMISSION. This indoor round wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This indoor round wire is made with plastic-copper. The primary color of this product is white and it comes with white hardware. 2952.76-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 20A, Gray, 3-Way Type, Toggle (4903BGRY)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14)
- SQUARE D Molded Case Circuit Breaker, HGA Series 60A, 3 Pole, 600V AC (HGA36060)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15113)
- AMERICAN IMAGINATIONS 2992.13 in. Cylindrical Black Outdoor Flexible Wire in 600V (AI-37677)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Brown Low Voltage Wire in 30V (AI-37687)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire Kit, 100 ft Length Each, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRKIT100)
- ZORO SELECT 16 AWG 2 Conductor Portable Cord 600V 250 ft. BK (2TYG1)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Solid Hook-Up Wire, 300V, 0.0641" Diameter, Black, 25' Length (14UL1007SLDBLA25)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Gray, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRGRA1000)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 250 ft. YL (2TYJ2)
- American Imaginations Electrical Wire & Cable