Shop All Electrical Wire & Cable
American Imaginations
2952.76 in. Cylindrical White Indoor Flat Wire in 300V
Mfr # AI-37658
Zoro # G510519594
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$531.99
Free 30-Day Returns
Key Features
- Color White
- Wire Length 2952.76 in
- Jacket Material Plastic-Copper
- Includes Indoor Flat Wire
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37658
- Zoro # G510519594
- UPC # 627622376582
- Country of Origin Canada
- Category Electrical Wire & Cable
Dimensions
Wire Length | 2952.76 in |
Overall Width | 0.5 in |
Details
Color | White |
Jacket Material | Plastic-Copper |
Includes | Indoor Flat Wire |
For Use With | Residential/Non-Residential |
Voltage | 300V |
Weight | 0.5 lbs |
Handle Type | Standard |
Install Type | Insert |
Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x indoor flat wire in white color. THE SPT1 INDOOR FLAT WIRE, WITH A 300V RATING AND AN 18 BY 2 GAUGE SIZE, IS DESIGNED FOR INDOOR ELECTRICAL APPLICATIONS. ITS FLAT PROFILE MAKES IT SUITABLE FOR INSTALLATIONS WHERE SPACE IS A CONSIDERATION. THIS WIRES 18 BY 2 GAUGE SIZE ENSURES SUFFICIENT CURRENT-CARRYING CAPACITY FOR VARIOUS HOUSEHOLD AND LIGHT-DUTY APPLICATIONS. This indoor flat wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This indoor flat wire is made with plastic-copper. The primary color of this product is white and it comes with white hardware. 2952.76-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Lighted Extension Cord, 12/3 Sjtw, L 100', Amps 15, Voltage 125V, Yellow (02589SW-0002)
- KILLARK Conduit Body Cover, 1 in. (370)
- BENTLEY HARRIS ConvoShield® Chrome Finish Aluminized Tubing - 5/8" Inside Diameter - 39" long (COSHLD058)
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 50A, 32V DC, Non-Indicating (FMX-50LP)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Brown Low Voltage Wire in 30V (AI-37687)
- AMERICAN IMAGINATIONS 2992.13 in. Cylindrical Black Outdoor Flexible Wire in 600V (AI-37677)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00660 Diameter, White, 100 ft Length (18UL1429STRWHI100)
- CAROL 12 AWG 3 Conductor Portable Cord 300V 100 ft. BK (01380.82.01)
- ANCOR Safety Duplex Cable - 14/2 AWG - Red/Yellow - Flat - 25' (124502)
- CAROL 12 AWG 5 Conductor Portable Cord 600V 50 ft. BK (09205)
- ANCOR Standard Duplex Cable - Flat 16/2 AWG - 2 x 1mm Red/Black - 100' (121710)
- American Imaginations Electrical Wire & Cable