Shop All Building Wire
American Imaginations
2952.76 in. Cylindrical White Indoor Building Wire 300V
Mfr # AI-37588
Zoro # G010519544
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$137.99
Free 30-Day Returns
Key Features
- Length 2952.76 in
- Voltage 300V
- Jacket Color White
- Handle Type Standard
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37588
- Zoro # G010519544
- UPC # 627622375882
- Country of Origin Canada
- Category Building Wire
Dimensions
Length | 2952.76 in |
Width | 0.5 in |
Details
Voltage | 300V |
Jacket Color | White |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Includes | Indoor Building Wire |
Shape | Cylindrical |
Install Type | Insert |
Material | Plastic-Copper |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x indoor building wire in white color. THE 8 BY 3 NMD90 INDOOR BUILDING WIRE, RATED AT 300V, IS A RELIABLE CHOICE FOR INDOOR ELECTRICAL INSTALLATIONS. WITH THREE INSULATED 8-GAUGE CONDUCTORS, THIS CABLE IS WELL-SUITED FOR APPLICATIONS THAT DEMAND SUBSTANTIAL CURRENT CAPACITY. ITS COMMONLY USED IN RESIDENTIAL AND COMMERCIAL SETTINGS FOR VARIOUS WIRING NEEDS WITHIN DRY ENVIRONMENTS. This indoor building wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This indoor building wire is made with plastic-copper. The primary color of this product is white and it comes with white hardware. 2952.76-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A15QS Series, 100A, Fast-Acting, 150V AC, Bolt-On (A15QS100-4)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN85)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 3P 40A (8910DPA43V04)
- MONOPRICE Ethernet Cable, Cat 6, White, 50 ft. (9818)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Red Indoor Building Wire 600V (AI-37635)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Black Indoor Building Wire 600V (AI-37623)
- AMERICAN IMAGINATIONS 393.7 in. Cylindrical Beige Indoor Building Wire 300V (AI-37560)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Blue Indoor Building Wire 300V (AI-37562)
- UNIFIED WIRE & CABLE 10 AWG UL THHN Building Wire, Bare copper, 19 Strand, PVC, 600V, White, Sold by the FT (000000000047211801)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (22960901)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Blue, Color-Coded PVC Insulation (C2016A.12.07)
- American Imaginations Building Wire