Shop All Fluorescent Linear Lamps
American Imaginations
2952.76 in. Cylindrical Silver Armoured Cable 600V
Mfr # AI-37621
Zoro # G710640845
product price: $293.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$293.99
Free 30-Day Returns
Key Features
- Includes Armoured Cable
- Voltage 600V
- Width 0.5 in
- For Use With Residential/Non-Residential
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37621
- Zoro # G710640845
- UPC # 627622376216
- Country of Origin Canada
- Category Fluorescent Linear Lamps
Dimensions
Width | 0.5 in |
Max. Overall Bulb Length | 2952.76 in |
Details
Includes | Armoured Cable |
Voltage | 600V |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Bulb Shape | Cylindrical |
Material | Plastic-Stainless Steel |
Color | Silver |
Finish | Brushed |
Install Type | Insert |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x armoured cable in silver color. THE 10 BY 3 AC90 XLPE ARMOURED CABLE, RATED AT 600V, OFFERS A DEPENDABLE SOLUTION FOR VARIOUS ELECTRICAL APPLICATIONS. WITH THREE INSULATED CONDUCTORS AND XLPE INSULATION, IT PROVIDES IMPROVED THERMAL PERFORMANCE. THE METAL ARMOR ENHANCES ITS DURABILITY, MAKING IT SUITABLE FOR INSTALLATIONS THAT REQUIRE BOTH HIGHER VOLTAGE CAPABILITIES AND MECHANICAL PROTECTION. This armoured cable features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This armoured cable is made with plastic-stainless steel. The primary color of this product is silver and it comes with silver hardware. 2952.76-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Altman 10-inch Scoops replacement light bulb lamp (10-INCH SCOOPS ALTMAN)
- SATCO 25 W T10 Incandescent - Clear - 2000 Hours - 200L - Medium Base - 120V - Carded (S3700)
- MILWAUKEE TOOL USB Pivoting Flood Light + Penlight (2114-21, 2105)
- COMPASS Emergency Light, LED, 13-1/4" W x 5-3/8" L (CSWEU2LED)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37594)
- AMERICAN IMAGINATIONS 200 AMP Cylindrical Black Entrance Cable in 600V (AI-37647)
- AMERICAN IMAGINATIONS 1181.1 in. Cylindrical Silver Armoured Cable 600V (AI-37602)
- ILC Replacement for Viqua 602810-102 Lamp AND Quartz Sleeve replacement light bulb lamp (602810-102 LAMP AND QUARTZ SLEEVE VIQUA)
- ILC Replacement for GE General Electric G.E 35884 replacement light bulb lamp (35884 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Matsuda Fl-20t10dl replacement light bulb lamp (FL-20T10DL MATSUDA)
- ILC Replacement For NUVO LIGHTING, S8133 (S8133)
- American Imaginations Fluorescent Linear Lamps