Shop All Fluorescent Linear Lamps
American Imaginations
2952.76 in. Cylindrical Silver Armoured Cable 600V
Mfr # AI-37616
Zoro # G510640847
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.5 lbs
- Max. Overall Bulb Length 2952.76 in
- Color Silver
- Finish Brushed
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37616
- Zoro # G510640847
- UPC # 627622376162
- Country of Origin Canada
- Category Fluorescent Linear Lamps
Dimensions
Max. Overall Bulb Length | 2952.76 in |
Width | 0.5 in |
Details
Weight | 0.5 lbs |
Color | Silver |
Finish | Brushed |
For Use With | Residential/Non-Residential |
Bulb Shape | Cylindrical |
Material | Plastic-Stainless Steel |
Voltage | 600V |
Includes | Armoured Cable |
Handle Type | Standard |
Install Type | Insert |
Description
THIS PRODUCT INCLUDES: 1x armoured cable in silver color. THE 12 BY 3 AC90 XLPE ARMOURED CABLE, RATED AT 600V, OFFERS A DEPENDABLE SOLUTION FOR VARIOUS ELECTRICAL APPLICATIONS. WITH THREE INSULATED CONDUCTORS AND XLPE INSULATION, IT PROVIDES IMPROVED THERMAL PERFORMANCE. THE METAL ARMOR ENHANCES ITS DURABILITY, MAKING IT SUITABLE FOR INSTALLATIONS THAT REQUIRE BOTH HIGHER VOLTAGE CAPABILITIES AND MECHANICAL PROTECTION. This armoured cable features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This armoured cable is made with plastic-stainless steel. The primary color of this product is silver and it comes with silver hardware. 2952.76-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEZALL Rechargeable Revive Headlamp (LA-RCHCOB-8/24)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 2700K Warm White Dimmable E26 Base 24-Pack (LR21420-24PK)
- SHAT-R-SHIELD 40 W, A15, Medium Screw (E26), PK2 (01132NM)
- SYLVANIA Fluorescent, 30 W, T8, Medium Bi-Pin (G13) (F30T8/CW)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37621)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37594)
- AMERICAN IMAGINATIONS 1181.1 in. Cylindrical Silver Armoured Cable 600V (AI-37602)
- AMERICAN IMAGINATIONS 200 AMP Cylindrical Black Entrance Cable in 600V (AI-37647)
- ILC Replacement for Photoscience Japan S990w replacement light bulb lamp (S990W PHOTOSCIENCE JAPAN)
- ILC Replacement for Aprilaire 90 replacement light bulb lamp (90 APRILAIRE)
- ILC Replacement for Osram Sylvania 23354 replacement light bulb lamp (23354 OSRAM SYLVANIA)
- American Imaginations Fluorescent Linear Lamps