Shop All Fluorescent Linear Lamps
American Imaginations
2952.76 in. Cylindrical Silver Armoured Cable 600V
Mfr # AI-37613
Zoro # G610640839
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5 in
- Color Silver
- Max. Overall Bulb Length 2952.76 in
- For Use With Residential/Non-Residential
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37613
- Zoro # G610640839
- UPC # 627622376131
- Country of Origin Canada
- Category Fluorescent Linear Lamps
Dimensions
Width | 0.5 in |
Max. Overall Bulb Length | 2952.76 in |
Details
Color | Silver |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Includes | Armoured Cable |
Voltage | 600V |
Bulb Shape | Cylindrical |
Material | Plastic-Stainless Steel |
Finish | Brushed |
Install Type | Insert |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x armoured cable in silver color. THE 14 BY 3 AC90 XLPE ARMOURED CABLE, RATED AT 600V, OFFERS A DEPENDABLE SOLUTION FOR VARIOUS ELECTRICAL APPLICATIONS. WITH THREE INSULATED CONDUCTORS AND XLPE INSULATION, IT PROVIDES IMPROVED THERMAL PERFORMANCE. THE METAL ARMOR ENHANCES ITS DURABILITY, MAKING IT SUITABLE FOR INSTALLATIONS THAT REQUIRE BOTH HIGHER VOLTAGE CAPABILITIES AND MECHANICAL PROTECTION. This armoured cable features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This armoured cable is made with plastic-stainless steel. The primary color of this product is silver and it comes with silver hardware. 2952.76-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RALPH FRIEDLAND & BROTHERS Universal Shade Bracket (790P)
- ILC Replacement for Feit Electric 120v 50W E11 replacement light bulb lamp (120V 50W E11 FEIT ELECTRIC)
- ILC Replacement For FEIT ELECTRIC BPXNBAB2 (BPXNBAB/2)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (4007BK)
- AMERICAN IMAGINATIONS 200 AMP Cylindrical Black Entrance Cable in 600V (AI-37647)
- AMERICAN IMAGINATIONS 1181.1 in. Cylindrical Silver Armoured Cable 600V (AI-37602)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37594)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37621)
- ILC Replacement for Photoscience Japan S990w-f replacement light bulb lamp (S990W-F PHOTOSCIENCE JAPAN)
- ILC Replacement for Eiko Gtl-2 replacement light bulb lamp (GTL-2 EIKO)
- ILC Replacement For LUMAPRO 1V173 (WW-R7CS-5)
- American Imaginations Fluorescent Linear Lamps