Shop All Fluorescent Linear Lamps
American Imaginations
2952.76 in. Cylindrical Silver Armoured Cable 600V
Mfr # AI-37597
Zoro # G310640849
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Overall Bulb Length 2952.76 in
- Bulb Shape Cylindrical
- Width 0.5 in
- Voltage 600V
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37597
- Zoro # G310640849
- UPC # 627622375974
- Country of Origin Canada
- Category Fluorescent Linear Lamps
Dimensions
Max. Overall Bulb Length | 2952.76 in |
Width | 0.5 in |
Details
Bulb Shape | Cylindrical |
Voltage | 600V |
Finish | Brushed |
Includes | Armoured Cable |
Material | Plastic-Stainless Steel |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Color | Silver |
Handle Type | Standard |
Install Type | Insert |
Description
THIS PRODUCT INCLUDES: 1x armoured cable in silver color. THE 12 BY 2 AC90 XLPE ARMOURED CABLE, RATED AT 600V, IS A VERSATILE CHOICE FOR ELECTRICAL INSTALLATIONS. WITH TWO INSULATED CONDUCTORS AND XLPE INSULATION, IT PROVIDES ENHANCED THERMAL PERFORMANCE. THE METAL ARMOR ADDS MECHANICAL PROTECTION, MAKING IT SUITABLE FOR VARIOUS APPLICATIONS REQUIRING HIGHER VOLTAGE AND DURABILITY. This armoured cable features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This armoured cable is made with plastic-stainless steel. The primary color of this product is silver and it comes with silver hardware. 2952.76-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 60 W A19 Incandescent - Grow - 1000 Hours - Medium Base - 120V (S2991)
- ADVANCE LED Driver, 20-56 V, 4-39 W (913701213402)
- ILC Replacement for GE General Electric G.E F14w/t5/835/eco replacement light bulb lamp, 2PK (F14W/T5/835/ECO GE GENERAL ELECTRIC G.E)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 100W 55K E39 120-277V (CL-100W8-55K-E39)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37621)
- AMERICAN IMAGINATIONS 1181.1 in. Cylindrical Silver Armoured Cable 600V (AI-37602)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37594)
- AMERICAN IMAGINATIONS 200 AMP Cylindrical Black Entrance Cable in 600V (AI-37647)
- ILC Replacement for Philips TUV Pl-l 60w/4p HO replacement light bulb lamp (TUV PL-L 60W/4P HO PHILIPS)
- SUNSHINE LIGHTING Sunlite F58T8/841 58W Fluorescent T8 Bulb, 60", Medium Bi-Pin, Cool White (30187-SU)
- ILC Replacement for UV Aire 46365402 replacement light bulb lamp (46365402 UV AIRE)
- American Imaginations Fluorescent Linear Lamps