Shop All Fluorescent Linear Lamps
American Imaginations
2952.76 in. Cylindrical Silver Armoured Cable 600V
Mfr # AI-37594
Zoro # G410640848
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Overall Bulb Length 2952.76 in
- Voltage 600V
- Material Plastic-Stainless Steel
- Color Silver
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37594
- Zoro # G410640848
- UPC # 627622375943
- Country of Origin Canada
- Category Fluorescent Linear Lamps
Dimensions
Max. Overall Bulb Length | 2952.76 in |
Width | 0.5 in |
Details
Voltage | 600V |
Material | Plastic-Stainless Steel |
Color | Silver |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Includes | Armoured Cable |
Finish | Brushed |
Bulb Shape | Cylindrical |
Install Type | Insert |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x armoured cable in silver color. THE 14 BY 2 AC90 XLPE ARMOURED CABLE, RATED AT 600V, IS A VERSATILE CHOICE FOR ELECTRICAL INSTALLATIONS. WITH TWO INSULATED CONDUCTORS AND XLPE INSULATION, IT PROVIDES ENHANCED THERMAL PERFORMANCE. THE METAL ARMOR ADDS MECHANICAL PROTECTION, MAKING IT SUITABLE FOR VARIOUS APPLICATIONS REQUIRING HIGHER VOLTAGE AND DURABILITY. This armoured cable features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This armoured cable is made with plastic-stainless steel. The primary color of this product is silver and it comes with silver hardware. 2952.76-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Utility Remote Control Search Light Kit with Portable Base (2123-21HD)
- DABMAR LIGHTING Spike, Male, Heavy Duty, Ground (LV-S2-M)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/XL/CW)
- STREAMLIGHT Strion Led Hl Rechargeable Flashlight, Flashlight Only (STL74750)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37621)
- AMERICAN IMAGINATIONS 200 AMP Cylindrical Black Entrance Cable in 600V (AI-37647)
- AMERICAN IMAGINATIONS 1181.1 in. Cylindrical Silver Armoured Cable 600V (AI-37602)
- ILC Replacement for Vector Classic replacement light bulb lamp (CLASSIC VECTOR)
- ILC Replacement For LIGHT BULB LAMP F30T8D SHATTER FLUORESCENT LINEAR 4PK (4PAK:WX-ET2E-9)
- ILC Replacement for Hallett / UV Pure Tech Upstream Nc10-50 replacement light bulb lamp (UPSTREAM NC10-50 HALLETT / UV PURE TECH)
- ILC Replacement For BATTERIES AND LIGHT BULBS F72T8CW FLUORESCENT LINEAR 24PK (24PAK:WW-LKVV-8)
- American Imaginations Fluorescent Linear Lamps