Shop All Stereo & Optical Audio Cables
American Imaginations
2952.76 in. Cylindrical Clear Speaker Wire in Plastic-Copper
Mfr # AI-37692
Zoro # G110519581
product price: $602.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$602.99
Free 30-Day Returns
Key Features
- Length 2952.76 in
- For Use With Residential/Non-Residential
- Jacket Material Plastic-Copper
- Color Clear
- Width (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37692
- Zoro # G110519581
- UPC # 627622376926
- Country of Origin Canada
- Category Stereo & Optical Audio Cables
Dimensions
Length | 2952.76 in |
Width (In.) | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Jacket Material | Plastic-Copper |
Color | Clear |
Cable Shape | Cylindrical |
Install Type | Insert |
Weight | 0.5 lbs |
Includes | Speaker Wire |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x speaker wire in clear color. THE SPEAKER WIRE COMES IN A CLEAR COLOR AND IS PRESENTED IN A SPOOL FORMAT FOR CONVENIENT HANDLING AND STORAGE. WITH A GAUGE SIZE OF 162, THIS WIRE IS SUITABLE FOR VARIOUS SPEAKER SETUPS AND AUDIO APPLICATIONS. THE 75-METER LENGTH OFFERS AMPLE COVERAGE FOR WIRING SPEAKERS ACROSS DIFFERENT SPACES. This speaker wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This speaker wire is made with plastic-copper. The primary color of this product is clear and it comes with clear hardware. 2952.76-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TP-LINK SFP Transceiver Module (SM311LS)
- DURACELL Specialty High-Power Lithium Batteries, 123, 3 V, PK4 (DL123AB4PK)
- SPECO TECHNOLOGIES Camera, 2 MP Resolution (HTINTT5T)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Scooter Wheelchair (ML100-12GEL1)
- MONOPRICE A/V Cable, 2 RCA M/M, 35ft (2867)
- UNIRISE USA This Displayport Male To Hdmi Female Adapter Will Enable You To (DPHDMI-ADPT)
- MASTER ELECTRONICS Master Electronics EMHD120910 10 ft. 3.5mm Stereo Audio Cable (EMHD120910)
- MONOPRICE Xlr Male Toxlr Female Snake Cable, 10 ft. (8765)
- CABLE WHOLESALE 4 Pin Molex to Floppy Power Y Cable, 5.25 in. Male to Dual 3.5 in. Female - 8 in. (11W3-02210)
- HOSA TECHNOLOGY INC HOSA TECHNOLOGY PLG025S .25 in. TRS Connector (PLG025S)
- SWE-TECH 3C 1/4 inch Stereo Audio Patch Cable, 1/4 Male, 50 foot (FWT10A1-62150)
- American Imaginations Stereo & Optical Audio Cables