Shop All Electrical Wire & Cable
American Imaginations
2952.76 in. Cylindrical Brown Low Voltage Wire in 30V
Mfr # AI-37687
Zoro # G110519574
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$826.99
Free 30-Day Returns
Key Features
- Color Brown
- Wire Length 2952.76 in
- Jacket Material Plastic-Copper
- For Use With Residential/Non-Residential
- Includes Low Voltage Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37687
- Zoro # G110519574
- UPC # 627622376872
- Country of Origin Canada
- Category Electrical Wire & Cable
Dimensions
Wire Length | 2952.76 in |
Overall Width | 0.5 in |
Details
Color | Brown |
Jacket Material | Plastic-Copper |
For Use With | Residential/Non-Residential |
Includes | Low Voltage Wire |
Voltage | 30V |
Handle Type | Standard |
Weight | 0.5 lbs |
Install Type | Insert |
Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x low voltage wire in brown color. THE WIRE, WITH A GAUGE SIZE OF 18 BY 5, IS DESIGNATED AS LVT LOW VOLTAGE WIRE WITH A 30V RATING. THIS GAUGE SIZE IS SUITABLE FOR APPLICATIONS REQUIRING LIGHT-DUTY POWER TRANSMISSION AND SIGNAL PURPOSES. THE 30V RATING INDICATES THAT THE WIRE IS INTENDED FOR LOW VOLTAGE SYSTEMS, MAKING IT A RELIABLE CHOICE FOR VARIOUS LOW-POWER INSTALLATIONS. This low voltage wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This low voltage wire is made with plastic-copper. The primary color of this product is brown and it comes with brown hardware. 2952.76-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 3/8 in. Galvanized Cable Clamp (2 Pack) (GD 12253)
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62416-10)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (9001KS53K5)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable WT (E3033S.41.02)
- AMERICAN IMAGINATIONS 2992.13 in. Cylindrical Black Outdoor Flexible Wire in 600V (AI-37677)
- HILLMAN 3.5 in. D X 50 ft. L Black Annealed Steel 20 Ga. Stove Pipe Wire, 12PK (123182)
- ANCOR Red 16 AWG Tinned Copper Wire - 25' (182803)
- ZORO SELECT 6 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYH5)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0067 Diameter, Violet, 25 ft Length (20UL1007TPCVIO25)
- ANCOR Purple 16 AWG Tinned Copper Wire - 25' (182703)
- ANCOR Standard Duplex Cable - Flat 8/2 - 2x8mm - Red/Black - 100' (120910)
- American Imaginations Electrical Wire & Cable