Shop All Electrical Wire & Cable
American Imaginations
2952.76 in. Cylindrical Brown Low Voltage Wire in 30V
Mfr # AI-37684
Zoro # G310519633
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$619.99
Free 30-Day Returns
Key Features
- Color Brown
- Wire Length 2952.76 in
- Jacket Material Plastic-Copper
- For Use With Residential/Non-Residential
- Includes Low Voltage Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37684
- Zoro # G310519633
- UPC # 627622376841
- Country of Origin Canada
- Category Electrical Wire & Cable
Dimensions
Wire Length | 2952.76 in |
Overall Width | 0.5 in |
Details
Color | Brown |
Jacket Material | Plastic-Copper |
For Use With | Residential/Non-Residential |
Includes | Low Voltage Wire |
Voltage | 30V |
Handle Type | Standard |
Shape | Cylindrical |
Weight | 0.5 lbs |
Install Type | Insert |
Description
THIS PRODUCT INCLUDES: 1x low voltage wire in brown color. THE WIRE, WITH A GAUGE SIZE OF 18 BY 3, IS DESIGNATED AS LVT LOW VOLTAGE WIRE WITH A 30V RATING. THIS GAUGE SIZE IS SUITABLE FOR APPLICATIONS REQUIRING LIGHT-DUTY POWER TRANSMISSION AND SIGNAL PURPOSES. THE 30V RATING INDICATES THAT THE WIRE IS INTENDED FOR LOW VOLTAGE SYSTEMS, MAKING IT A RELIABLE CHOICE FOR VARIOUS LOW-POWER INSTALLATIONS. This low voltage wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This low voltage wire is made with plastic-copper. The primary color of this product is brown and it comes with brown hardware. 2952.76-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Red (5361RED)
- TECHFLEX Braided Sleeving, 1.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN1.25BK10)
- LEVITON Receptacle (8300-SGR)
- MAG DADDY Magnetic Cable Tie Mount, UL Listed 15 lb (62417-10)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Brown Low Voltage Wire in 30V (AI-37687)
- AMERICAN IMAGINATIONS 2992.13 in. Cylindrical Black Outdoor Flexible Wire in 600V (AI-37677)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 100 ft Length, Orange, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDORA)
- CAROL 10 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02427.35T.05)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRWHI25)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF6-07-07-25)
- ANCOR Green 14AWG Tinned Copper Wire - 100FT (104310)
- American Imaginations Electrical Wire & Cable