Shop All Electrical Wire & Cable
American Imaginations
2952.76 in. Cylindrical Brown Low Voltage Wire in 30V
Mfr # AI-37682
Zoro # G310519619
product price: $502.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$502.99
Free 30-Day Returns
Key Features
- Color Brown
- Wire Length 2952.76 in
- Jacket Material Plastic-Copper
- Voltage 30V
- Includes Low Voltage Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37682
- Zoro # G310519619
- UPC # 627622376827
- Country of Origin Canada
- Category Electrical Wire & Cable
Dimensions
Wire Length | 2952.76 in |
Overall Width | 0.5 in |
Details
Color | Brown |
Jacket Material | Plastic-Copper |
Voltage | 30V |
Includes | Low Voltage Wire |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Handle Type | Standard |
Install Type | Insert |
Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x low voltage wire in brown color. THE WIRE, WITH A GAUGE SIZE OF 182, IS DESIGNATED AS LVT LOW VOLTAGE WIRE WITH A 30V RATING. THIS GAUGE SIZE IS SUITABLE FOR APPLICATIONS REQUIRING LIGHT-DUTY POWER TRANSMISSION AND SIGNAL PURPOSES. THE 30V RATING INDICATES THAT THE WIRE IS INTENDED FOR LOW VOLTAGE SYSTEMS, MAKING IT A RELIABLE CHOICE FOR VARIOUS LOW-POWER INSTALLATIONS. This low voltage wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This low voltage wire is made with plastic-copper. The primary color of this product is brown and it comes with brown hardware. 2952.76-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pole Mount Kit, NOVAL Accessory, Carbon Steel, Pole Mount Kit (PMKLRG)
- ZORO SELECT Channel Pipe Clamp, 1-3/8 In, Gold (V120NEO 1-3/8Y)
- WIEGMANN Hole Plug, Steel, 1.23" Conduit Size (WASPB)
- SWE-TECH 3C RJ45 Strain Relief Boots, Gray, 50PK (FWTSR-8P8C-GY)
- AMERICAN IMAGINATIONS 2992.13 in. Cylindrical Black Outdoor Flexible Wire in 600V (AI-37677)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Brown Low Voltage Wire in 30V (AI-37687)
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-2010)
- ZORO SELECT 5 ft. Insulated Bonding & Grounding Wire, Throat Depth: No Clamp (8PD85)
- CAROL 2 AWG 4 Conductor Portable Cord 600V 25 ft. BK (16094)
- KH INDUSTRIES 16 AWG 16 Conductor Pendant Cable 600V 25 ft. YL (CPCS-16/16-25FT)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 25 Feet (16SS316L25)
- American Imaginations Electrical Wire & Cable