Shop All Electrical Wire & Cable
American Imaginations
2952.76 in. Cylindrical Black Underground Wire in 300V
Mfr # AI-37663
Zoro # G910519644
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Wire Length 2952.76 in
- Jacket Material Plastic-Copper
- Includes Underground Wire
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37663
- Zoro # G910519644
- UPC # 627622376636
- Country of Origin Canada
- Category Electrical Wire & Cable
Dimensions
Wire Length | 2952.76 in |
Overall Width | 0.5 in |
Details
Color | Black |
Jacket Material | Plastic-Copper |
Includes | Underground Wire |
For Use With | Residential/Non-Residential |
Voltage | 300V |
Weight | 0.5 lbs |
Handle Type | Standard |
Shape | Cylindrical |
Install Type | Underground |
Description
THIS PRODUCT INCLUDES: 1x underground wire in black color. THE 12 BY 2 NMWU UNDERGROUND WIRE, WITH A 300V RATING, IS DESIGNED FOR RELIABLE PERFORMANCE IN UNDERGROUND ELECTRICAL INSTALLATIONS. FEATURING TWO INSULATED 10-GAUGE CONDUCTORS, THIS WIRE IS SUITABLE FOR APPLICATIONS REQUIRING BOTH DURABILITY AND CURRENT-CARRYING CAPACITY. ITS CONSTRUCTION IS OPTIMIZED FOR SAFE AND EFFECTIVE USE IN DAMP AND WET ENVIRONMENTS. This underground wire features a cylindrical shape with a modern style. This product is made for underground installation. DIY installation instructions are included in the box. This underground wire is made with plastic-copper. The primary color of this product is black and it comes with black hardware. 2952.76-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 25 A, Reversing: No (LC1D25BNE)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, Incandescent (XB4BV34)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1500000)
- HONEYWELL Cable Kit, Plastic Coated Steel, 250 ft. L (CLSZC7)
- AMERICAN IMAGINATIONS 2992.13 in. Cylindrical Black Outdoor Flexible Wire in 600V (AI-37677)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Brown Low Voltage Wire in 30V (AI-37687)
- PACER GROUP Pacer Black 8 AWG Primary Wire, 250' (WUL8BK-250)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. GN (87-5506)
- CHAINFLEX Pneumatic Tubing, PUR, 0.16 in dia, Bl (CAPU-A-06-0)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire Kit, 25 ft Length Each, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDKIT)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-7010)
- American Imaginations Electrical Wire & Cable