Shop All Electrical Wire & Cable
American Imaginations
2952.76 in. Cylindrical Black Underground Wire in 300V
Mfr # AI-37618
Zoro # G910519651
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Wire Length 2952.76 in
- Jacket Material Plastic-Copper
- For Use With Residential/Non-Residential
- Voltage 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37618
- Zoro # G910519651
- UPC # 627622376186
- Country of Origin Canada
- Category Electrical Wire & Cable
Dimensions
Wire Length | 2952.76 in |
Overall Width | 0.5 in |
Details
Color | Black |
Jacket Material | Plastic-Copper |
For Use With | Residential/Non-Residential |
Voltage | 300V |
Includes | Underground Wire |
Install Type | Underground |
Weight | 0.5 lbs |
Shape | Cylindrical |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x underground wire in black color. THE 10 BY 2 NMWU UNDERGROUND WIRE, WITH A 300V RATING, IS DESIGNED FOR RELIABLE PERFORMANCE IN UNDERGROUND ELECTRICAL INSTALLATIONS. FEATURING TWO INSULATED 10-GAUGE CONDUCTORS, THIS WIRE IS SUITABLE FOR APPLICATIONS REQUIRING BOTH DURABILITY AND CURRENT-CARRYING CAPACITY. ITS CONSTRUCTION IS OPTIMIZED FOR SAFE AND EFFECTIVE USE IN DAMP AND WET ENVIRONMENTS. This underground wire features a cylindrical shape with a modern style. This product is made for underground installation. DIY installation instructions are included in the box. This underground wire is made with plastic-copper. The primary color of this product is black and it comes with black hardware. 2952.76-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. WIRE & CABLE 10 Ft. Three Conductor Extension Orange Cord, 16/3 Ga. SJTW-A, 300V, 13A (60010*****##*)
- TRIPP LITE Surge, Datashield, Serial, In-Line, DB9 (DB9)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (1EHD6)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RBD-182)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Brown Low Voltage Wire in 30V (AI-37687)
- AMERICAN IMAGINATIONS 2992.13 in. Cylindrical Black Outdoor Flexible Wire in 600V (AI-37677)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Black, 0.0253" Diameter, PTFE, 600 Volts (22PTFESTRBLA500)
- CHAINFLEX 300 MCM 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-1500-01-1)
- ZORO SELECT 16 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3672)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Red, 500 ft Length (22UL1007TPCRED500)
- CAROL 16 AWG 4 Conductor Stranded Multi-Conductor Cable BL (C1705)
- American Imaginations Electrical Wire & Cable