Shop All Electrical Wire & Cable
American Imaginations
2952.76 in. Cylindrical Black Underground Wire in 300V
Mfr # AI-37607
Zoro # G710519660
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Wire Length 2952.76 in
- Jacket Material Plastic-Copper
- For Use With Residential/Non-Residential
- Includes Underground Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37607
- Zoro # G710519660
- UPC # 627622376070
- Country of Origin Canada
- Category Electrical Wire & Cable
Dimensions
Wire Length | 2952.76 in |
Overall Width | 0.5 in |
Details
Color | Black |
Jacket Material | Plastic-Copper |
For Use With | Residential/Non-Residential |
Includes | Underground Wire |
Voltage | 300V |
Weight | 0.5 lbs |
Shape | Cylindrical |
Handle Type | Standard |
Install Type | Underground |
Description
THIS PRODUCT INCLUDES: 1x underground wire in black color. THE 14 BY 3 NMWU UNDERGROUND WIRE, WITH A 300V RATING, IS A RELIABLE SOLUTION FOR UNDERGROUND ELECTRICAL INSTALLATIONS. FEATURING THREE INSULATED 10-GAUGE CONDUCTORS, THIS WIRE IS WELL-SUITED FOR APPLICATIONS THAT DEMAND HIGHER CURRENT CAPACITY. ITS DESIGN IS TAILORED FOR DURABILITY AND SAFETY IN WET AND DAMP ENVIRONMENTS. This underground wire features a cylindrical shape with a modern style. This product is made for underground installation. DIY installation instructions are included in the box. This underground wire is made with plastic-copper. The primary color of this product is black and it comes with black hardware. 2952.76-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WBOX HOLDUP BTN MOM SPDT 3 SCR (0E-HBMOMSD3T)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 51 to 90 psi, Standard Action (76054-B00000600-01)
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 16 in H, 14 in W, 8 in D, NEMA 4; 4X; 12; 13, Hinged (A16148CHQRFGW)
- AMERICAN IMAGINATIONS 2992.13 in. Cylindrical Black Outdoor Flexible Wire in 600V (AI-37677)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Brown Low Voltage Wire in 30V (AI-37687)
- REMINGTON INDUSTRIES 8 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Black, 0.1285" Diameter, GPT, 60 Volts (8GPTSTRBLA100)
- PACER GROUP Pacer Black 3/0 AWG Battery Cable, Sold By The Foot (WUL3/0BK-FT)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00660 Diameter, White, 100 ft Length (18UL1429STRWHI100)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable WT (E2204S.41.02)
- SOUTHWIRE Metal Clad, 3 w/Ground Conductors (61097101)
- American Imaginations Electrical Wire & Cable