Shop All Electrical Wire & Cable
American Imaginations
2952.76 in. Cylindrical Black Underground Wire in 300V
Mfr # AI-37605
Zoro # G210519665
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$211.99
Free 30-Day Returns
Key Features
- Color Black
- Wire Length 2952.76 in
- Jacket Material Plastic-Copper
- Voltage 300V
- Overall Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37605
- Zoro # G210519665
- UPC # 627622376056
- Country of Origin Canada
- Category Electrical Wire & Cable
Dimensions
Wire Length | 2952.76 in |
Overall Width | 0.5 in |
Details
Color | Black |
Jacket Material | Plastic-Copper |
Voltage | 300V |
For Use With | Residential/Non-Residential |
Includes | Underground Wire |
Weight | 0.5 lbs |
Handle Type | Standard |
Install Type | Underground |
Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x underground wire in black color. THE 8BY 3 NMWU UNDERGROUND WIRE, WITH A 300V RATING, IS A RELIABLE SOLUTION FOR UNDERGROUND ELECTRICAL INSTALLATIONS. FEATURING THREE INSULATED 10-GAUGE CONDUCTORS, THIS WIRE IS WELL-SUITED FOR APPLICATIONS THAT DEMAND HIGHER CURRENT CAPACITY. ITS DESIGN IS TAILORED FOR DURABILITY AND SAFETY IN WET AND DAMP ENVIRONMENTS. This underground wire features a cylindrical shape with a modern style. This product is made for underground installation. DIY installation instructions are included in the box. This underground wire is made with plastic-copper. The primary color of this product is black and it comes with black hardware. 2952.76-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V2417M)
- SQUARE D Handle (KCF1PZ)
- IFM Wireable M12 connector (EVC814)
- SCHNEIDER ELECTRIC Head And Potentiometer, R10K (XB4BD912R10K)
- AMERICAN IMAGINATIONS 2992.13 in. Cylindrical Black Outdoor Flexible Wire in 600V (AI-37677)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Brown Low Voltage Wire in 30V (AI-37687)
- ANCOR Safety Duplex Cable - 14/2 - 100' (124510)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYL4)
- SOUTHWIRE 18 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55292301)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad Lite Whip 600VAC (55294001)
- CHAINFLEX Bus Cable, PVC, 50 V, 0.33 in dia, Red (CF888-021)
- American Imaginations Electrical Wire & Cable