Shop All Electrical Wire & Cable
American Imaginations
2952.76 in. Cylindrical Black Underground Wire in 300V
Mfr # AI-37590
Zoro # G810519652
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Wire Length 2952.76 in
- Jacket Material Plastic-Copper
- Includes Underground Wire
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37590
- Zoro # G810519652
- UPC # 627622375905
- Country of Origin Canada
- Category Electrical Wire & Cable
Dimensions
Wire Length | 2952.76 in |
Overall Width | 0.5 in |
Details
Color | Black |
Jacket Material | Plastic-Copper |
Includes | Underground Wire |
For Use With | Residential/Non-Residential |
Voltage | 300V |
Shape | Cylindrical |
Install Type | Underground |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x underground wire in black color. THE 14 BY 2 NMWU UNDERGROUND WIRE, WITH A 300V RATING, COMES IN A PRACTICAL SPOOL FORMAT. THIS SPOOL PRESENTATION ENHANCES EASE OF HANDLING, MEASURING, AND INSTALLATION, PARTICULARLY FOR UNDERGROUND WIRING PROJECTS. FEATURING TWO INSULATED 14-GAUGE CONDUCTORS, THIS WIRE IS SUITABLE FOR VARIOUS APPLICATIONS REQUIRING UNDERGROUND ELECTRICAL CONNECTIONS. This underground wire features a cylindrical shape with a modern style. This product is made for underground installation. DIY installation instructions are included in the box. This underground wire is made with plastic-copper. The primary color of this product is black and it comes with black hardware. 2952.76-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Straight Blade Connector, 5-20R, 20A, 125V (HBL1533)
- DWYER INSTRUMENTS Mfg Dwyer Inst Mod 1910-1 (1910-1)
- DISCO Pal Pacific Auto Link Fuses 60 Amp Ylw Female (2089PK)
- BOX ENCLOSURES Polycarbonate Enclosure, 2.56 in H, 1.58 in D, NEMA 4X (BEN-10PBK)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Brown Low Voltage Wire in 30V (AI-37687)
- AMERICAN IMAGINATIONS 2992.13 in. Cylindrical Black Outdoor Flexible Wire in 600V (AI-37677)
- RANKIN INDUSTRIES Ranomatic 969-G Hardfacing Wire 1/16in. x 25 pound spool (W969G-116B-25)
- HILLMAN Brass Wire 16Ga 25Ft (50150)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRWHI)
- SOUTHWIRE 14 AWG, UL 3173 Lead Wire, 41 Strand, 125C, 1kV, Tinned copper, XLPE, Dark red, Sold by the FT (F140471218)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Gray, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDGRA250)
- American Imaginations Electrical Wire & Cable