Shop All Electrical Wire & Cable
American Imaginations
2952.76 in. Cylindrical Black Indoor Flat Wire in 300V
Mfr # AI-37656
Zoro # G710519615
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$531.99
Free 30-Day Returns
Key Features
- Color Black
- Wire Length 2952.76 in
- Jacket Material Plastic-Copper
- Voltage 300V
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37656
- Zoro # G710519615
- UPC # 627622376568
- Country of Origin Canada
- Category Electrical Wire & Cable
Dimensions
Wire Length | 2952.76 in |
Overall Width | 0.5 in |
Details
Color | Black |
Jacket Material | Plastic-Copper |
Voltage | 300V |
For Use With | Residential/Non-Residential |
Includes | Indoor Flat Wire |
Shape | Cylindrical |
Handle Type | Standard |
Weight | 0.5 lbs |
Install Type | Insert |
Description
THIS PRODUCT INCLUDES: 1x indoor flat wire in black color. THE SPT1 INDOOR FLAT WIRE, WITH A 300V RATING AND AN 18 BY 2 GAUGE SIZE, IS DESIGNED FOR INDOOR ELECTRICAL APPLICATIONS. ITS FLAT PROFILE MAKES IT SUITABLE FOR INSTALLATIONS WHERE SPACE IS A CONSIDERATION. THIS WIRES 18 BY 2 GAUGE SIZE ENSURES SUFFICIENT CURRENT-CARRYING CAPACITY FOR VARIOUS HOUSEHOLD AND LIGHT-DUTY APPLICATIONS. This indoor flat wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This indoor flat wire is made with plastic-copper. The primary color of this product is black and it comes with black hardware. 2952.76-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC181806G)
- USA INDUSTRIALS Aftermarket Furnas Old Style Definite Purpose, Contact Kit - Replaces 75CE42, 1-Pole (9405CF)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (G2R-2-SN-DC24(S))
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-102)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Brown Low Voltage Wire in 30V (AI-37687)
- AMERICAN IMAGINATIONS 2992.13 in. Cylindrical Black Outdoor Flexible Wire in 600V (AI-37677)
- CHAINFLEX Data Cable, PVC, 0.43 in dia, Silver Gray (CF211-05-05-02)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-05-100)
- EAST PENN Wire-10 Ga Red 100' Primary, #03603 (03603)
- GALLAGHER Poly Wire Gry 1320'+300' (G620300)
- SOUTHWIRE 500 Ft. 12 AWG Stranded White THHN Electrical Wire (22965858)
- American Imaginations Electrical Wire & Cable