Shop All Building Wire
American Imaginations
2952.76 in. Cylindrical Beige Indoor Building Wire 300V
Mfr # AI-37572
Zoro # G610519562
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2952.76 in
- Voltage 300V
- Jacket Color Beige
- Shape Cylindrical
- Material Plastic-Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37572
- Zoro # G610519562
- UPC # 627622375721
- Country of Origin Canada
- Category Building Wire
Dimensions
Length | 2952.76 in |
Width | 0.5 in |
Details
Voltage | 300V |
Jacket Color | Beige |
Shape | Cylindrical |
Material | Plastic-Copper |
Handle Type | Standard |
Install Type | Insert |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Includes | Indoor Building Wire |
Description
THIS PRODUCT INCLUDES: 1x indoor building wire in beige color. THE 14 BY 3 NMD90 INDOOR BUILDING WIRE, RATED AT 300V, IS COMMONLY USED IN RESIDENTIAL WIRING FOR VARIOUS INDOOR APPLICATIONS. WITH THREE INSULATED 14-GAUGE CONDUCTORS, THIS CABLE IS DESIGNED TO HANDLE ELECTRICAL INSTALLATIONS WITHIN DRY ENVIRONMENTS. ITS A VERSATILE CHOICE FOR WIRING PROJECTS THAT REQUIRE MULTIPLE CONDUCTORS FOR POWER DISTRIBUTION. This indoor building wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This indoor building wire is made with plastic-copper. The primary color of this product is beige and it comes with beige hardware. 2952.76-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 12 in H, 10 in W, 6 in D, NEMA 4; 4X; 12; 13, Hinged (A12106CHQRFG)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 90A (783XY3)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA005)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5UGP9)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Red Indoor Building Wire 600V (AI-37635)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Black Indoor Building Wire 600V (AI-37623)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Blue Indoor Building Wire 300V (AI-37562)
- AMERICAN IMAGINATIONS 393.7 in. Cylindrical Beige Indoor Building Wire 300V (AI-37560)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (20497450)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Blue, PVC Insulation (411020506)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (22955984)
- American Imaginations Building Wire