Shop All Building Wire
American Imaginations
2952.76 in. Cylindrical Beige Indoor Building Wire 300V
Mfr # AI-37557
Zoro # G010519568
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$559.99
Free 30-Day Returns
Key Features
- Length 2952.76 in
- Voltage 300V
- Jacket Color Beige
- Width 0.5 in
- Includes Indoor Building Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37557
- Zoro # G010519568
- UPC # 627622375578
- Country of Origin Canada
- Category Building Wire
Dimensions
Length | 2952.76 in |
Width | 0.5 in |
Details
Voltage | 300V |
Jacket Color | Beige |
Includes | Indoor Building Wire |
Install Type | Insert |
Shape | Cylindrical |
Material | Plastic-Copper |
Weight | 0.5 lbs |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x indoor building wire in beige color. THE 14 BY 2 NMD90 INDOOR BUILDING WIRE IS A TYPE OF ELECTRICAL CABLE COMMONLY USED FOR RESIDENTIAL WIRING IN CANADA. WITH A 300V RATING, THIS CABLE FEATURES TWO INSULATED 14-GAUGE CONDUCTORS AND IS DESIGNED FOR DRY INDOOR ENVIRONMENTS. ITS WIDELY USED FOR VARIOUS ELECTRICAL APPLICATIONS IN HOMES AND BUILDINGS. This indoor building wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This indoor building wire is made with plastic-copper. The primary color of this product is beige and it comes with beige hardware. 2952.76-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, L Class, A4BQ Series, Time-Delay, 1000A, 600V AC, Non-Indicating (A4BQ1000)
- NVENT HOFFMAN Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 12; 13, Screw On (A10106SC)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12; 13, Screw On (B141206SC)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 36", Natural, PK100 (CT36175)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Black Indoor Building Wire 600V (AI-37623)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Blue Indoor Building Wire 300V (AI-37562)
- AMERICAN IMAGINATIONS 393.7 in. Cylindrical Beige Indoor Building Wire 300V (AI-37560)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Red Indoor Building Wire 600V (AI-37635)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Black, Nylon Jacket, PVC Insulation (11587305)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (22974083)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (26053901)
- American Imaginations Building Wire