Shop All Kitchen Sinks
American Imaginations
29-in. W Kitchen Sink_AI-34401
Mfr # AI-34401
Zoro # G201974473
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Overall Length 18
- Overall Width 29
- Overall Height 5.5
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-34401
- Zoro # G201974473
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 18 |
Overall Width | 29 |
Overall Height | 5.5 |
Height | 5.5 |
Width | 29 |
Depth | 18 |
Details
Mounting Type | Undermount |
Finish | Stainless Steel |
Color | Stainless Steel |
Material | Stainless Steel |
Weight | 20 |
Description
HANDCRAFTED. 304 STAINLESS STEEL 18 GAUGE. 1.8 1 CHROME NICKEL CONTENT. BRUSHED FINISHING. BOWL CORNER RADIUS OF 15MM. UNDERMOUNT CLIPS. TEMPLATE. STAINLESS STEEL STRAINER. OUTSIDE 29 X 18 X 5 12. INSIDE 27 X 16 X 5 12. MINIMUM CABINET SIZE 32. 5.5 DEEP This kitchen sink belongs to the universal design series series. This kitchen sink features a rectangle shape with a modern style. This product is made for undermount installation. DIY installation instructions are included in the box. This kitchen sink is designed for a deck mount faucet and the faucet drilling location is on the deck mount. This kitchen sink features 1 sink. This kitchen sink is made with stainless steel. The primary color of this product is stainless steel and it comes with stainless steel hardware. Sink cut-out included in the box. It is highly recommended that you wait for the sink to physically arrive before proceeding with any cut-outs. 29-in. Width (left to right). 18-in. Depth (back to front). 5.5-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x kitchen sink in stainless steel color (34401).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT 304 SS Square Head Plug (1RRL2)
- PRO-LINE 3/4" PVC Inline Check Valve PK10 (101-104)
- JOMAR VALVE 3/4" NPT Lead Free Brass Ball Valve (T-110G)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VEU6)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27703)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27571)
- AMERICAN IMAGINATIONS Kitchen Sink, Wall Mount Mount, Stainless Steel Finish (AI-27641)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27711)
- AMERICAN IMAGINATIONS Kitchen Sink, Wall Mount Mount, Stainless Steel Finish (AI-27712)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27715)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR25223)
- American Imaginations Kitchen Sinks