Shop All Security & Flood Lights
American Imaginations
28W Unique White Security Light in 120V
Mfr # AI-37479
Zoro # G910535552
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Wall Mount
- Length 0.5 in
- Color White
- Width 0.5 in
- Includes Security Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37479
- Zoro # G910535552
- UPC # 627622374793
- Country of Origin Canada
- Category Security & Flood Lights
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Fixture Mounting Location | Wall Mount |
Color | White |
Includes | Security Light |
Voltage | 120V |
Shape | Unique |
Material | Plastic |
Weight | 0.5 lbs |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x security light in white color. THE OUTDOOR LED MOTION SENSORDUSK-TO-DAWN SECURITY LIGHT OFFERS DUAL FUNCTIONALITY, ALLOWING YOU TO CHOOSE BETWEEN MOTION SENSOR OR DUSK-TO-DAWN LIGHT CONTROL MODES. ITS INTEGRATED LEDS ELIMINATE THE NEED FOR SEPARATE BULBS. THE LIGHT FEATURES ADJUSTABLE ALUMINUM HEADS THAT ARE WATERPROOF AND DUST-RESISTANT, PROVIDING DURABILITY IN VARIOUS WEATHER CONDITIONS. WITH A BRIGHTNESS OF 2800 LUMENS, THIS LIGHT IS EQUIVALENT TO REPLACING TWO 90W BULBS. THE 150 MOTION-SENSOR DETECTION ZONE ENHANCES SECURITY, AND ITS SUITABILITY FOR WET LOCATIONS ENSURES RELIABLE OUTDOOR PERFORMANCE. ADDITIONALLY, IT BOASTS AN AVERAGE RATED LIFE OF 50,000 HOURS, PROMISING LONG-LASTING ILLUMINATION. This security light features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This security light is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Z-1030 One-Light LED Small Wall Lantern (P560051-030-30)
- SATCO 2.66 W miniature - T3 1/4 - 4000 Hours - Mini Wedge Base - 14V (S6914)
- ILC Replacement for Osram Sylvania 41840 SP 12V 75W replacement light bulb lamp (41840 SP 12V 75W OSRAM SYLVANIA)
- LIFE+GEAR Mini Adventure Lantern (41-3973)
- AMERICAN IMAGINATIONS 100W Blue BR38 Outdoor Flood (AI-37679)
- STRAITS Slip Fitter For FLL/FLK Flood Lights (43006385)
- GROTE Flood Lamp, LED, Rubber Housing, Clear (63551)
- WESTGATE LFE-15W-MCT-TRCOMPACT FLOOD LIGHT 15W 120V 1600LM, 50K, U-BRACKET (LFE-15W-MCT-TR)
- LITHONIA LIGHTING Outdoor HGX LED 2RH 4000K Security Flood (HGX LED 2RH 40K 120 DDB M2)
- IQ AMERICA IQ America LB1403BZ Battery Operated LED Motion Security Sensor Light 280 Lumen Bronze (LB1403BZ)
- IQ AMERICA LB1870QWH 700 Lumen Battery Operated LED Motion Security Flood Light w L-Bracket Mount WH (LB1870QWH)
- American Imaginations Security & Flood Lights