Shop All Pipe Freezers & Thawers
American Imaginations
287.4 in. Black Plastic Electric Water Pipe Freeze Protection Cable
Mfr # AI-37192
Zoro # G110835957
product price: $410.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$410.99
Free 30-Day Returns
Key Features
- Includes Electric Water Pipe Freeze Protection Cable
- Length (In.) 287.4 in
- Width (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37192
- Zoro # G110835957
- UPC # 627622371921
- Country of Origin Canada
- Category Pipe Freezers & Thawers
Dimensions
Length (In.) | 287.4 in |
Width (In.) | 0.5 in |
Details
Includes | Electric Water Pipe Freeze Protection Cable |
Description
THIS PRODUCT INCLUDES: 1x electric water pipe freeze protection cable in black color. THE FREEZE PROTECTION CABLE FOR ELECTRIC WATER PIPES HAS A WATTAGE RATING OF 168W AND OPERATES AT A VOLTAGE OF 120V. NOTABLE FEATURES INCLUDE A LENGTH OF 7.3 METERS APPROXIMATELY 24 FEET. THIS CABLE IS DESIGNED TO ENSURE THAT WATER CONTINUES TO FLOW EVEN IN EXTREMELY COLD TEMPERATURES AS LOW AS -40C. IT IS VERSATILE AND CAN BE USED ON BOTH PLASTIC AND METAL SUPPLY PIPES. THE CABLE COMES WITH CONVENIENT FEATURES SUCH AS A POWER INDICATOR LIGHT AND AN ENERGY-SAVING THERMOSTAT, ENHANCING ITS FUNCTIONALITY. FURTHERMORE, THE CABLE ARRIVES PRE-ASSEMBLED AND READY FOR EASY INSTALLATION. This electric water pipe freeze protection cable features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This electric water pipe freeze protection cable is made with plastic. The primary color of this product is black and it comes with black hardware. 287.4-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 3/4" Socket CPVC Ball Valve Inline True Union (163546343)
- ANVIL 3" x 1-1/2" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361335201)
- ZORO SELECT 1-1/4" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000 (1MMU7)
- ZURN Piston, Cover and Solenoid (PTS6200-PC)
- RIDGID Pipe Superfreeze Unit (SF-2500)
- GENERAL WIRE SPRING General Wire HS-320 320 AMP Hot-Shot„¢ Pipe Thawing Machine W/ (2) 20' #2 Cables & Clamps (HS-320)
- GENERAL WIRE SPRING General Wire HS-400 320/400 Amp Hot-Shot„¢ Pipe Thawing Machine w/ (2) 20' #1 Cables & Clamps (HS-400)
- WHEELER-REX Repl Pipe Freeze Canister, 3/8- 2-3/8 Cap (17500)
- QWIK-FREEZER 20 lb. Aluminum Dip Tube CO2 Cylinder with Carry Handle (QFAL20)
- COLD-SHOT CO2 Pipe Freeze Kit 1/8 to 2.0 Inch ID (CST-2)
- QWIK-FREEZER QF-6200WOC Double C02 Pipe Freeze Kit 3/8 to 6.00 Inch ID (QF6200WOC)
- American Imaginations Pipe Freezers & Thawers