American Imaginations

28-in. W Above Counter White Vessel Set For 1 Hole Center Faucet


product price: $881.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color White
  • Weight 30
  • Finish Enamel Glaze
  • Depth 18.3
  • Material Ceramic
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 18.3
Width 28
Height 5.3
Width Group 20-in. - 29-in.
Spout Height 3.54

Details

Item Vessel Set
Color White
Weight 30
Finish Enamel Glaze
Material Ceramic
Includes Drains Yes
Faucet Drilling Location Center
Spout Reach 5.91
Shape Rectangle
Faucet Drilling 1 Hole
Hardware Color Chrome
Includes Faucets Yes
Number of Sinks 1
Overflow No
Install Type Above Counter
Style Transitional

Description

It features a rectangle shape. This vessel set is designed to be installed as a above counter vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.