Shop All Cabinet Hinges
American Imaginations
2.76-in. W Cabinet Hinge_
Mfr # AI-36401
Zoro # G009544816
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Alloy-Steel
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36401
- Zoro # G009544816
- UPC # 627622364015
- Country of Origin China
- Category Cabinet Hinges
Details
Item | Cabinet Hinge |
Material | Alloy-Steel |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x cabinet hinge in brushed nickel color. THE SATIN NICKEL SELF-CLOSING VARIABLE OVERLAY HINGE IS CONSTRUCTED WITH HEAVY-DUTY STEEL, ENSURING DURABILITY AND RELIABILITY. IT FEATURES DUAL COMPRESSION SPRINGS THAT PROVIDE A RELIABLE SELF-CLOSING MECHANISM. EACH HINGE IN THE SERIES UNDERGOES RIGOROUS TESTING FOR DURABILITY, STRENGTH, AND FINISH QUALITY, GUARANTEEING LONG-LASTING PERFORMANCE. THE CLASSIC SATIN NICKEL FINISH GIVES IT A SLEEK AND MODERN APPEARANCE WITH A LIGHTLY BRUSHED TEXTURE. THE PACKAGE INCLUDES MATCHING SCREWS FOR CONVENIENT AND EASY INSTALLATION, MAKING IT HASSLE-FREE TO MOUNT THE HINGE SECURELY. This cabinet hinge features a unique shape with a modern style. This product is made for cabinet installation. DIY installation instructions are included in the box. This cabinet hinge is made with alloy-steel. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 2.76-in. Width left to right. 0.24-in. Depth back to front. 1.50-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Flange Gasket, 6 in., 1/8 in., Gray (5500RG-0150-125-0600)
- GLIDE RITE Level Mount, Fixed Stud, 5/8-11, 2-13/16 in (SG013-EL)
- EKENA MILLWORK WM105-2 - 1"H x 1"D x 144"L Quarter Round Flexible Moulding (BBDFWM105-2X144)
- ZORO SELECT Fixed Staple Hasp, Zinc Plated, 1inL (39DZ88)
- BLUM 110 Degree Free-swinging Doweled Overlay Hinge (70T3580.TL)
- HARDWARE RESOURCES Standard Duty 0 mm Non-Cam Adj Steel for 700, 725, 900 and 1750 Series Euro Hinges (600.3456.65)
- HARDWARE RESOURCES Decorative Self-closing Overlay Hinge, Face Frame Mount - Dark Brushed Antique Copper. (H5011DBAC)
- HARDWARE RESOURCES 110° 15 mm Crank Cam Adjustable Heavy Duty Adjustable Soft-close Hinge without Dowels (1750.0537.25)
- LAUREY European Hinge 170 deg. Full Overlay (10300)
- AMEROCK 1/2in 13mm Overlay Double Demountable Matte Black Cabinet Hinge, 1 Pair (BPR8704FB)
- BLUM 0mm Screw-on Cam Adjustable Wing Baseplate for Cliptop Hinges (173H9100)
- American Imaginations Cabinet Hinges