Shop All Electric Baseboard Heaters
American Imaginations
27.5 in. Rectangle White Baseboard Heater 500W
Mfr # AI-37373
Zoro # G410836050
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Mounting Type Wall Mount
- Color White
- Width 27.5 in
- Housing Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37373
- Zoro # G410836050
- UPC # 627622373734
- Country of Origin Canada
- Category Electric Baseboard Heaters
Dimensions
Length | 0.5 in |
Width | 27.5 in |
Details
Mounting Type | Wall Mount |
Color | White |
Housing Material | Stainless Steel |
Finish | Paint |
Includes | Baseboard Heater |
Description
THIS PRODUCT INCLUDES: 1x baseboard heater in white color. THE 500W BASEBOARD HEATER, MEASURING 70CM IN LENGTH, IS A PRACTICAL HEATING SOLUTION. ITS COMPACT SIZE AND EFFICIENT DESIGN MAKE IT SUITABLE FOR VARIOUS SPACES. THIS HEATER COMES IN A CLEAN WHITE COLOR THAT CAN EASILY BLEND WITH DIFFERENT ROOM AESTHETICS. This baseboard heater features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This baseboard heater is made with stainless steel. The primary color of this product is white and it comes with white hardware. 27.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Over the Side Immersion Heater, 17 In. L (TIB-39TB)
- PROSOURCE ProSource BB-24W Baseboard Register, 24 in W x 4-1/2 in H Duct Opening, Steel, White (BB-24W)
- CPS PRODUCTS 3-in-1 R-12/R-134a Oil Side Can Tap (TLCT1234)
- SUPERIOR SMOKE Smoke Emitter, 400 cu. ft., PK10 (SP8)
- CADET 48" Electric Baseboard Heater, White, 1000W, 120V (4F1000-1W)
- CADET BASEBOARD HEATER WH 49""W (05601)
- CADET HEATR BASEB 500W 30"" WHT (09950)
- QMARK 120" Electric Baseboard Heater, Gray, 1875/2500W, 208/240V (3UH13)
- KING ELECTRIC K Baseboard Heater 8' 208V 2400W White (8K2024BW)
- KING ELECTRIC K Baseboard Heater 5' 240/208V 1250/938W White (5K2412BW)
- DAYTON 30" Electric Baseboard Heater, White, 500W, 120V (3UG76)
- American Imaginations Heaters & Furnaces