Shop All Utility Sinks
American Imaginations
27 W x 18 L x 14 H, Undermount, Stainless Steel
Mfr # AI-34398
Zoro # G601974424
product price: $968.99
/ea
Free Shipping & Returns
$968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Material Stainless Steel
- Color Stainless Steel
- Overall Height 14
- Overall Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34398
- Zoro # G601974424
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 14 |
Overall Length | 18 |
Overall Width | 27 |
Width | 27 |
Depth | 18 |
Height | 14 |
Details
Mounting Type | Undermount |
Material | Stainless Steel |
Color | Stainless Steel |
Weight | 20 |
Finish | Stainless Steel |
Description
REAR POSITIONED DRAIN HOLES TO MAXIMIZE USABLE BOWL AND CABINET STORAGE SPACE BELOW. 304 STAINLESS STEEL 16 GAUGE.1810 CHROME NICKEL CONTENT. BOWL CORNER RADIUS OF 15MM. TEMPLATE. CLIPS. STAINLESS STEEL STRAINERS. 14 INCHES DEEP. OUTSIDE 27 X 18 X 14. INSIDE 25 X 16 X 14. MINIMUM CABINET SIZE 30 INCHES. This laundry sink features a rectangle shape with a modern style. This product is made for undermount installation. DIY installation instructions are included in the box. This laundry sink is designed for a deck mount faucet and the faucet drilling location is on the deck mount. This laundry sink features 1 sink. The color of the undermount sink is stainless steel. This laundry sink is made with stainless steel. The primary color of this product is stainless steel and it comes with stainless steel hardware. Sink cut-out included in the box. It is highly recommended that you wait for the sink to physically arrive before proceeding with any cut-outs. 27-in. Width (left to right). 18-in. Depth (back to front). 14-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x laundry sink in stainless steel color (34398).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE LABS Electric Tankless Water Heater, Wall Mount, 1,800 W, 1.5 gpm Max. Flow Rate, 120V AC, 15 A (SR-15L/120 HTR-I)
- DELTA Traditional Floor Mount Tub Filler Trim (T4797-RBFL-LHP)
- CHICAGO FAUCET Vb Spout B Type End (L6BVBJKABCP)
- WATTS Backflow Preventer, Size 3/4", 175 psi (3/4X3/4 LF7RU2-U2)
- AMERICAN IMAGINATIONS 23-in. W Laundry Sink, AI-29392 (AI-29392)
- AMERICAN IMAGINATIONS 28 W x 18 L x 5.5 H, Undermount, Stainless Steel (AI-34403)
- AMERICAN IMAGINATIONS 27-in. W Laundry Sink, AI-29393 (AI-29393)
- AMERICAN STANDARD Service Sink Clinic Wall Mounted In Whit (9512.999.020)
- ELKAY 22 in W x 33 in L x 9 in H, Stainless Steel (ECTSRA33229TBG1)
- ORION 0.2" W x 4.14" L x 4.28" H, polypropylene, Waste Assembly (WA-3)
- LARSEN SUPPLY CO Larsen Supply 03-4215 Kitchen Sink Drain Kit - 1.5 in. (661445)
- American Imaginations Utility Sinks