Shop All Shower & Bathtub Parts
American Imaginations
2.7-in. W Shower Arm_
Mfr # AI-36179
Zoro # G009544861
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Finish Polished
- Color Polished Chrome
- Width (In.) 2.7
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36179
- Zoro # G009544861
- UPC # 627622361793
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 2.7 |
Length | 17.5 |
Depth (In.) | 17.5 |
Details
Item | Shower Arm |
For Use With | Residential/Non-Residential |
Finish | Polished |
Color | Polished Chrome |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x shower arm in polished chrome color. OUR 16-INCH SHOWER ARM IS DESIGNED TO WORK SEAMLESSLY WITH 8-INCH TO 12-INCH EXTRA-LARGE OVERHEAD SHOWERS, PROVIDING AMPLE WALL DISTANCE FOR A LUXURIOUS AND RELAXING SHOWER EXPERIENCE. THE ARM IS BUILT WITH STURDY STAINLESS STEEL AND BRASS CONSTRUCTION, MAKING IT SUITABLE FOR USE WITH BOTH PLASTIC AND METAL SHOWERHEADS. IT FEATURES STANDARD 12 NPT TAPERED THREADS THAT ARE EASY TO INSTALL AND MINIMIZE THE RISK OF LEAKS DUE TO ADVANCED CNC PRECISE MACHINING. THE SHOWER ARM COMES WITH A SLEEK CHROME FINISH THAT BLENDS IN SEAMLESSLY WITH MODERN BATHROOM DESIGNS AND IS RESISTANT TO CORROSION, SCRATCHES, AND TARNISHING. IN ADDITION, THE PACKAGE INCLUDES A CHROME FLANGE AND 2-METER TEFLON TAPE, MAKING INSTALLATION HASSLE-FREE AND CONVENIENT. This shower arm features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower arm is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is polished chrome and it comes with polished chrome hardware. 2.7-in. Width left to right. 17.5-in. Depth back to front. 2.2-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Single Pantry Faucet Deck 18" Noz (B-0205)
- ZORO SELECT Reducing Hex Nipple, Brass, 3/8 x 1/8 in (ZUSA-PF-9094)
- NIBCO 1/2" NOM C Copper 90 Degree Intermediate Radius Elbow (U607I 1/2)
- OLYMPIA FAUCETS Diverter Stem Unit (OP-340007)
- AMERICAN IMAGINATIONS Rectangle Wall Mount CUPC Approved Stainless Steel Shower Panel In Brushed Stainless Steel Color (AI-34370)
- AMERICAN IMAGINATIONS Wall Mount CUPC Approved Stainless Steel Shower Head In Chrome Color (AI-34366)
- AMERICAN IMAGINATIONS 0.25 in. Unique Air Volume Control in Modern Style (AI-38637)
- SHOWERSCAPE Trimscape 10" S-Shape Shower Arm, Brushed Nickel (K159A8)
- ANZZI Pacific 48 in. by 58 in. Frameless Hinged Tub Door in Matte Black (SD-AZ8076-01MB)
- KOHLER Revel(R) Pivot Shower Door, 74"H X 43-1/8 - 48"W, With 5/16" Thick Crystal Clear Glass (707556-L-SHP)
- KOHLER Aquifer Refine Carbon Block Cto Replacement Filter (21372-NA)
- American Imaginations Shower & Bathtub Parts