Shop All Keyless Entry Door Knobs
American Imaginations
2.7-in. W Door Lock_
Mfr # AI-36455
Zoro # G909579130
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed
- Lockset Handle Type Standard
- Material Zinc Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36455
- Zoro # G909579130
- UPC # 627622364558
- Country of Origin China
- Category Keyless Entry Door Knobs
Details
Item | Door Lock |
Lockset Finish | Brushed |
Lockset Handle Type | Standard |
Material | Zinc Alloy |
Description
THIS PRODUCT INCLUDES: 1x door lock in brushed nickel color. 1. CONSTRUCTED FROM A COMBINATION OF ZINC ALLOY AND CRYSTAL GLASS, THIS DOOR KNOB FEATURES A SLEEK SATIN NICKEL FINISH. IT HAS BEEN METICULOUSLY DESIGNED AND TESTED TO ENSURE EXCEPTIONAL STRENGTH AND DURABILITY.2. THE PRIVACY LOCK KNOB IS SPECIFICALLY DESIGNED FOR PRIVATE SPACES LIKE BEDROOM AND BATHROOM DOORS WHERE LOCKING IS NECESSARY. IT OFFERS A CONVENIENT PUSH-PIN MECHANISM TO LOCK AND A TWIST KNOB TO UNLOCK FROM THE INTERIOR.3. THE ADJUSTABLE LATCH COMES WITH A BACKSET OPTION OF EITHER 60MM 2-38 OR 70MM 2-34, PROVIDING VERSATILITY IN INSTALLATION. IT IS COMPATIBLE WITH DOORS RANGING FROM 35MM TO 45MM 1-38 TO 1-34 IN THICKNESS.4. PLEASE NOTE THAT THE LATCH PLATE IS SQUARE-SHAPED AND CANNOT BE REMOVED, ENSURING A SECURE AND STABLE FIT FOR THE DOOR KNOB.5. WITH ITS EXQUISITE DESIGN, RELIABLE PRIVACY LOCK FUNCTION, AND ADAPTABILITY TO VARIOUS DOOR SIZES, THIS DOOR KNOB IS AN EXCELLENT CHOICE FOR THOSE SEEKING BOTH STYLE AND PRACTICALITY FOR THEIR INTERIOR SPACES. This door lock features a oval shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with zinc alloy. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 2.7-in. Width left to right. 2.3-in. Depth back to front. 0.04-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, SC1-BIG (ILCO-SC1-BIG)
- BEST Deadlocking Cabinet Lock, Satin Chrome (5L7RD2626T)
- LCN Manual LCN 1460 Surface Mounted Track Closer Interior and Exterior (1461TSTDAL)
- LAMP 1-3/8" W x 3-5/32" H Satin Door and Butt Hinge (HG-BH80)
- AMERICAN IMAGINATIONS 4.8-in. W Door Lock_ (AI-36389)
- DELANEY DESIGNER Sorrento Series Keyed Entry Door Knob Set With Curved Backplate (681309S)
- LOCKEY Lockey: 2830 - Mechanical Keypad Keyless Knob Lock - Passage - Marine Grade (LK-2830-MG)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1011-26D-41 (1011-26D-41)
- LOCKEY Lockey: 2830 - Mechanical Keypad Keyless Knob Lock - Passage - Oil Rubbed Bronze (LK-2830-ORB)
- SCHLAGE RESIDENTIAL Push Button Lockset, Knob, Satin Nickel (FE595 CAM619GEO)
- SCHLAGE RESIDENTIAL Push Button Lockset, Knob, Satin Nickel (FE595 PLY619PLY)
- American Imaginations Door Knob Locksets