Shop All Keyless Entry Door Knobs
American Imaginations
2.7-in. W Door Lock_
Mfr # AI-36454
Zoro # G709579132
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed
- Lockset Handle Type Standard
- Material Zinc Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36454
- Zoro # G709579132
- UPC # 627622364541
- Country of Origin China
- Category Keyless Entry Door Knobs
Details
Item | Door Lock |
Lockset Finish | Oil Rubbed |
Lockset Handle Type | Standard |
Material | Zinc Alloy |
Description
THIS PRODUCT INCLUDES: 1x door lock in oil rubbed bronze color. 1. CRAFTED FROM A COMBINATION OF ZINC ALLOY AND CRYSTAL GLASS, THIS DOOR KNOB SHOWCASES A BEAUTIFUL OIL RUBBED BRONZE COLOR WHILE BEING DESIGNED AND TESTED FOR EXCEPTIONAL STRENGTH AND DURABILITY.2. THE PRIVACY LOCK KNOB IS SPECIFICALLY SUITED FOR PRIVATE SPACES LIKE BEDROOM AND BATHROOM DOORS WHERE LOCKING IS NECESSARY. IT FEATURES A CONVENIENT PUSH-PIN MECHANISM TO LOCK AND A TWIST KNOB TO UNLOCK FROM THE INTERIOR.3. THE ADJUSTABLE LATCH WITH A BACKSET OPTION OF EITHER 60MM 2-38 OR 70MM 2-34 ENSURES VERSATILITY IN INSTALLATION. IT CAN ACCOMMODATE DOORS WITH A THICKNESS RANGING FROM 35MM TO 45MM 1-38 TO 1-34.4. ITS IMPORTANT TO NOTE THAT THE LATCH PLATE IS SQUARE-SHAPED AND NON-REMOVABLE, PROVIDING A SECURE AND STABLE FIT FOR THE DOOR KNOB.5. WITH ITS ELEGANT DESIGN, RELIABLE LOCKING MECHANISM, AND COMPATIBILITY WITH VARIOUS DOOR SIZES, THIS DOOR KNOB IS AN IDEAL CHOICE FOR THOSE SEEKING BOTH STYLE AND FUNCTIONALITY IN THEIR INTERIOR SPACES. This door lock features a oval shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with zinc alloy. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. 2.7-in. Width left to right. 2.3-in. Depth back to front. 0.04-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Capella 2-1/3 In. X 10 In. White Brick Glazed Porcelain Floor And Wall Tile, 32PK (ZOR-PT-0531)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W (6850KALJ-10G013)
- DELTANA Surface Bolt, Heavy Duty Bright Brass 8" (8SB3)
- PAWLING Corner Guard, Textured, Eggshell, 3"W X 48"H (CGP-10-4-370)
- AMERICAN IMAGINATIONS 4.8-in. W Door Lock_ (AI-36389)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1021C-26D-41 (1021C-26D-41)
- KABA SIMPLEX PushButton Lockset, Nonhanded, SatinChrome (EE1011/EE1011-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1011-26D-41 (1011-26D-41)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL290KBB-SS)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1022B-26D-41 (1022B-26D-41)
- SCHLAGE RESIDENTIAL Push Button Lockset, Knob, Satin Nickel (FE595 CAM619GEO)
- American Imaginations Keyless Entry Door Knobs