Shop All Keyless Entry Door Knobs
American Imaginations
2.7-in. W Door Lock_
Mfr # AI-36453
Zoro # G809579148
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed
- Lockset Handle Type Standard
- Material Zinc Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36453
- Zoro # G809579148
- UPC # 627622364534
- Country of Origin China
- Category Keyless Entry Door Knobs
Details
Item | Door Lock |
Lockset Finish | Brushed |
Lockset Handle Type | Standard |
Material | Zinc Alloy |
Description
THIS PRODUCT INCLUDES: 1x door lock in brushed nickel color. 1. THIS DOOR KNOB IS EXPERTLY CRAFTED USING A COMBINATION OF ZINC ALLOY AND CRYSTAL GLASS, RESULTING IN A VISUALLY APPEALING AND ROBUST DESIGN. ITS SATIN NICKEL COLOR ADDS A TOUCH OF MODERN ELEGANCE TO ANY DOOR.2. WITH A FOCUS ON STRENGTH AND DURABILITY, THIS DOOR KNOB HAS UNDERGONE RIGOROUS TESTING TO ENSURE IT CAN WITHSTAND EVERYDAY USE AND MAINTAIN ITS PERFORMANCE OVER TIME.3. DESIGNED AS A PASSAGE DOOR KNOB, IT FUNCTIONS BY LATCHING BUT DOES NOT PROVIDE A LOCKING MECHANISM. IT IS AN EXCELLENT CHOICE FOR HALLWAY OR CLOSET DOORS THAT REQUIRE CONVENIENT ACCESS WITHOUT THE NEED FOR LOCKING.4. THE ADJUSTABLE LATCH COMES WITH A BACKSET OPTION OF EITHER 60MM 2-38 OR 70MM 2-34, ALLOWING FOR VERSATILE INSTALLATION. IT CAN ACCOMMODATE DOORS WITH A THICKNESS RANGING FROM 35MM TO 45MM 1-38 TO 1-34.5. IMPORTANT TO NOTE, THE LATCH PLATE IS SQUARE-SHAPED AND CANNOT BE REMOVED. THIS ENSURES A SECURE AND STABLE FIT FOR THE DOOR KNOB, PROVIDING PEACE OF MIND AND RELIABILITY IN ITS PERFORMANCE. This door lock features a oval shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with zinc alloy. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 2.7-in. Width left to right. 2.3-in. Depth back to front. 0.04-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Stop Pair, Satin Nickel (BARN-STOP2 15)
- LOCKEY Lockey PS-Max-Guard Black Panic Bar Security Protector Powder Coated (PS-Max-Guard Black)
- ILCO Ilco: Key Blanks, 999A-Y2 YALE (DL 9A TAY 14A) (ILCO-999A-Y2)
- EBERHARD MANUFACTURING CO Inside Handle W/Set Screw (EMC 1-5653-A ZN)
- AMERICAN IMAGINATIONS 4.8-in. W Door Lock_ (AI-36389)
- DORMAKABA Cylindrical Knob Lock, Combination Entry Only, Combination Exit Only, 2-3/4-in Backset, 1/2-in Throw (EE1011/EE1011-05-41)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL210K-SS)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1021C-26D-41 (1021C-26D-41)
- SCHLAGE RESIDENTIAL Push Button Lockset, Knob, Satin Nickel (FE595 PLY619PLY)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1031-26D-41 (1031-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1011-26D-41 (1011-26D-41)
- American Imaginations Keyless Entry Door Knobs