Shop All Sink Drains
American Imaginations
2.60" W, Bathroom Sink Drain
Mfr # AI-1795
Zoro # G2749530
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.6
- Weight 5
- Width 2.6
- Height 9
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-1795
- Zoro # G2749530
- UPC # 627622017959
- Country of Origin China
- Category Sink Drains
Dimensions
Depth | 2.6 |
Width | 2.6 |
Height | 9 |
Details
Weight | 5 |
Finish | Stainless Steel |
Color | Chrome |
Material | Stainless Steel |
Shape | Round |
Item | Bathroom Sink Drain |
Description
It features a round shape. It is constructed with stainless steel. This bathroom sink drain comes with a stainless steel finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (6P869)
- PARKER Brass Hex Nipple, MNPT, 1/8" Pipe Size (VS216P-2)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X040445BD)
- VIEGA Cap (25731)
- AMERICAN IMAGINATIONS 1.25-in. W Bathroom Sink Drain_AI-34422 (AI-34422)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20319)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20328)
- AMERICAN IMAGINATIONS 1.25" W, Overflow Cap (AI-20326)
- KOHLER Standard Drain With Overflow (1037023-2BL)
- KINGSTON BRASS Brass PopUp Drain with Overflow and Extra Long PopUp rod, 22 Gauge, Antique Brass (KBT2123)
- PLUMB PAK Lav Pop-Up Assembly 1-1/4 (PP820-79)
- American Imaginations Sink Drains