Shop All Sink Drains
American Imaginations
2.6" W, Bathroom Sink Drain
Mfr # AI-20332
Zoro # G2749600
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9
- Width 2.6
- Material Stainless Steel
- Depth 2.6
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-20332
- Zoro # G2749600
- UPC # 627622203321
- Country of Origin China
- Category Sink Drains
Dimensions
Height | 9 |
Width | 2.6 |
Depth | 2.6 |
Details
Material | Stainless Steel |
Weight | 5 |
Finish | Stainless Steel |
Color | Oil Rubbed Bronze |
Item | Bathroom Sink Drain |
Shape | Round |
Description
It features a round shape. It is constructed with stainless steel. This bathroom sink drain comes with a stainless steel finish in Oil Rubbed Bronze color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8 X 1/8 BLACK HEX BUSHING (350-601C)
- DELTA Angular Modern Monitor(R) 17 Series Valve Trim with 6-Setting Integrated Diverter (T27967-SS)
- ZURN Wax Ring, Replacement Seal (CF2991)
- GEDORE Pipe Reamer, 1/3" to 1-1/3" Capacity (232501)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20319)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20328)
- AMERICAN IMAGINATIONS 1.25-in. W Bathroom Sink Drain_AI-34422 (AI-34422)
- AMERICAN IMAGINATIONS 1.25" W, Overflow Cap (AI-20326)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Polished Brass (K121BPB)
- ZURN 1-1/4" Pipe Dia., Brass, Threaded One End, Tailpiece (Z8966-12-PC)
- STEGMEIER Stegmeier SDD90 90 deg Angle Frontier Deck Drain (SDD90)
- American Imaginations Sink Drains