Shop All Sink Drains
American Imaginations
2.6" W, Bathroom Sink Drain
Mfr # AI-20331
Zoro # G2749567
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Width 2.6
- Material Stainless Steel
- Depth 2.6
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-20331
- Zoro # G2749567
- UPC # 627622203314
- Country of Origin China
- Category Sink Drains
Dimensions
Width | 2.6 |
Depth | 2.6 |
Height | 9 |
Details
Color | Gold |
Material | Stainless Steel |
Weight | 5 |
Finish | Stainless Steel |
Shape | Round |
Item | Bathroom Sink Drain |
Description
It features a round shape. It is constructed with stainless steel. This bathroom sink drain comes with a stainless steel finish in Gold color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 6" TBE PVC Pipe Nipple Sch 80 (861-256)
- VIEGA Adapter (84270)
- APOLLO Valves Pipe Adapter, 34 in, PEX x MPT, Brass, 200 psi Pressure (APXMA3434)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 200 gpm, 100m, PK20 (255067-75)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20319)
- AMERICAN IMAGINATIONS 1.25-in. W Bathroom Sink Drain_AI-34422 (AI-34422)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20328)
- AMERICAN IMAGINATIONS 1.25" W, Overflow Cap (AI-20326)
- NANTUCKET SINKS Matte Black Finish Umbrella Drain With Overflow (NS-UDMB-OF)
- PLUMB PAK Lav Pop-Up Assembly 1-1/4 (PP820-79)
- ZURN 3" Pipe Dia., Cast Iron and Porcelain Enamel, Floor Sink (FD2375-NH3)
- American Imaginations Sink Drains