Shop All Sink Drains
American Imaginations
2.6" W, Bathroom Sink Drain
Mfr # AI-20329
Zoro # G2749488
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 5
- Width 2.6
- Material Stainless Steel
- Finish Stainless Steel
- Color Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-20329
- Zoro # G2749488
- UPC # 627622203291
- Country of Origin China
- Category Sink Drains
Dimensions
Width | 2.6 |
Depth | 2.6 |
Height | 9 |
Details
Weight | 5 |
Material | Stainless Steel |
Finish | Stainless Steel |
Color | Oil Rubbed Bronze |
Item | Bathroom Sink Drain |
Shape | Round |
Description
It features a round shape. It is constructed with stainless steel. This bathroom sink drain comes with a stainless steel finish in Oil Rubbed Bronze color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1-1/2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-150)
- PARKER 1/4" A-LOK Brass Union Elbow (4EE4-B)
- ROHL Vincent Trim For Volume Control And Diverter (A4012LVPNTO)
- ZURN Flush Valve Toilet, 1.1 gpf, Flush Valve, Floor Mount, Elongated, White (Z5645.243.00.00.00)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20319)
- AMERICAN IMAGINATIONS 2.59-in. W Bathroom Sink Drain_ (AI-36527)
- AMERICAN IMAGINATIONS 1.25-in. W Bathroom Sink Drain_AI-34422 (AI-34422)
- AMERICAN IMAGINATIONS 1.25" W, Overflow Cap (AI-20326)
- T&S BRASS Drain - Rotary (B-3950)
- ZURN 1-1/4" Pipe Dia., Brass, Kitchen, P-Trap (ZR367-PC)
- ZURN 1-1/4" Pipe Dia., Brass, Slip, Extension Tube (ZR7176N-12-PC)
- American Imaginations Sink Drains